Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Gun

4.07 (28)
Air Flow (L/min)
300(Lo) 550(Hi)
Rated Usage Time (min)
20
Hot-blast Temperature (dgree c)
60(Lo) to 550(Hi)
Rated Power Consumption (W)
800/1500(Lo/Hi)
Main Part Dimension (mm)
275x80x190
Cord Length (m)
1.8
Power (V)
AC100(50/60Hz)
Weight (kg)
0.7
Specification
Insulating structure / double insulation
Accessories
The scraped x1 or spot nozzle x1 unit wide nozzle x1 unit hook nozzle x1 unit spatula scraper type nozzle (three) x 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RHG-1500 33049475 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 8
3 star 7
2 star 0
1 star 1
Review Rating: 4.07
28 Customer Reviews
The reviews are automatic translation.
Heat treatment work of heat shrinkable tubes and sheets
3
From Japan
On 2018-06-02 14:45:32
Cost performance looks good. Because there is non-heated air blow, it is convenient for cooling when cleaning after use. It was good for temperature control, not merely strong but we had temperature scale in the outline. There are a few difficulties to properly store in case, especially power cable.
This review is about item#33049475.
Sticker peeling etc.
3
From Japan
On 2018-04-11 11:15:48
It is the same body as the monotaro brand product, but this one has chosen a lot of attachments. Since details are prices, it is better to choose Japanese manufacturer's products in case of vigorous business use. There is a person who wrote that others broke soon, but after use it must be properly cooled before the heater breaks, so please read the instructions carefully and understand how to use before using .
This review is about item#33049475.
Various mechanical work
4
From Japan
On 2018-02-28 22:51:12
I feel that the air volume is weak, but there is enough heat. It gets hotter than a regular dryer.
This review is about item#33049475.
Adhesive peeling of ski seal, application of ski wax.
3
From Japan
On 2018-02-05 14:30:27
I wanted the photograph of the condition of payment to the storage case to be posted in the manual
This review is about item#33049475.
Used for heat shrink tubing
4
From Japan
On 2017-08-05 16:18:46
Because the price is cheap, I was uneasy but I am satisfied with the hot air more than I thought. I thought that the attachment was a little thinner and it was even better.
This review is about item#33049475.
Correction of migration failure such as vinyl, enamel
5
From Japan
On 2017-08-02 14:50:09
It was quiet and satisfying the amount of heat than what I had been using before.
This review is about item#33049475.
Used for shrink tubing
5
From Japan
On 2017-06-23 14:49:22
I am using it to install shrinkable tubing on fishing metal jig. I am sticking to sticking abalone stickers, so it is not easy to get frustrated immediately. Then cover a transparent insulation shrink tube. Since it can be tightly attached tightly, there are no problems with fishing results.
This review is about item#33049475.
For shrink tubing
3
From Japan
On 2017-04-01 18:20:37
I thought that I wanted to put approximate temperature figures as a measure for temperature control as a meter. Even if you rotate the adjustment dial, it is hard to use what you do not understand at all about several times. I think the others are good products for now.
This review is about item#33049475.
For repairing hover sheet
4
From Japan
On 2016-04-09 09:37:09
Because quite high heat comes out, seat repair can be used smoothly.
This review is about item#33049475.
Assembly work
5
From Japan
On 2016-03-30 08:19:09
Even if it is cheap, usability is not bad.
This review is about item#33049475.

Related Products