Buy more than* S$200* and get FREE SHIPPING

Combat Arms, Ear Plugs

3.43 (7)
Caution
Yellow side doesn't have soundproofing for normal sounds.
NRR Value
(Dark colour side) 22 dB, (Yellow side)0 dB
Compatible Standard
ANSI
Type
Without a cord
Overall Length (mm)
35
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 370-1000 33049597 -
Shipped after 2017-05-01
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
集中したい時に
4
From Japan
On 2017-04-21 21:24:10
黄色は本当に破裂音用なのでまず使用しないかと思います。 緑をメインに使用しますがかなり押し込む感じで耳の中がちょっと飛行機乗った時のような感じになれば人の声含めてかなり遮音出来ます。
This review is about item#33049597.
Earplug
3
From Japan
On 2017-03-24 17:17:54
As ear plugs, I thought that Torezu leprosy. In addition, Buy
This review is about item#33049597.
Metal working in a factory
5
From Japan
On 2016-12-28 15:18:18
It was paid for the faint of factory of ears, good wearing feel, decent and that also sound insulation.
This review is about item#33049597.
For shooting
3
From Japan
On 2016-05-22 20:25:07
It was used in the shooting of a real gun. When other people are shooting the clay, it disappears high-pitched sound of live ammunition peculiar, only moderate bass will be heard. When I shoot it requires further earmuffs. Price is cheap, but the appearance is a good enough, I did not see the people who are used to yet another.
This review is about item#33049597.
Riflery
5
From Japan
On 2015-04-19 15:33:18
Gunshot truly is quite small now practically sufficient performance. However, use difference between the yellow side and the dark side was not felt. It would be good only yellow side.
This review is about item#33049597.
Cut-off of mechanical noise in the factory
3
From Japan
On 2014-08-07 13:21:54
Or because the applications did not meet, I did not know the effect.
This review is about item#33049597.
For sleep
1
From Japan
On 2012-12-08 13:14:04
※ This product is good sleep, please be careful not to buy for sleeping w There is the axis of the plastic in the middle, it takes off, respectively. If you installed as it is not removed, and considerably projection from the ear. The material is intended soft of rubber-based, it feels like Wakka is in triplicate. Perhaps this product will a thing to use a dedicated workplace impact sound is generated. Blocking effect of the general sound felt little. I I have bad I bought out of interest but was not intended use.
This review is about item#33049597.

Related Products