Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thin Nose Pliers

5.00 (1)
Purpose
Various mechanical servicing and maintenance of vehicles, motorcycles, agricultural machinery maintenance, etc., Various mechanical servicing and maintenance of vehicles, motorcycles, agricultural machinery maintenance, etc.
Mouth Opening Control
2
Cutting Capacity (phi mm) Soft Wire
2.6
Dimensions B (mm)
5.5
Maximum Openings (mm)
25
Dimensions A (mm)
203
Nominal Dimension
200
Weight (g)
255
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No PVC grip. 1PC 1 TH-200 33051155 20.99 SGD
Shipped after 2018-05-02
With PVC grip 1PC 1 TH-200G 33051164 33.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Multipurpose use such as bike, car, farm equipment maintenance etc
5
From Japan
On 2014-11-28 13:13:30
Igarashi pliers are the best, it is good engagement. I am very satisfied because it is durable even for quite crude treatment. The whole finish, although there is a feeling of patsu, does not matter.
This review is about item#33051155.

Related Products