Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers, straight type

Purpose
Connection of cable connectors. Caster installation and adjustment. Cutting wires, nails, etc., Connection of cable connectors. Caster installation and adjustment. Cutting wires, nails, etc.
Catch-Phrase
Grabs tightly with 3 step incision teeth
Mouth Opening Control
2
Cutting Capacity (phi mm) Soft Wire
2
Dimensions B (mm)
2
Maximum Openings (mm)
25
Dimensions A (mm)
190
Nominal Dimension
190
Weight (g)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THS-190 33051173 27.99 SGD
In stock
ADD TO CART

Related Products