Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers, straight type

Size (mm)
165
Mouth Opening Control
2
Cleavable Wire Diameter (phi mm)
1.7 (wire and copper wire)
Material (Handle Part)
Vinyl grip
Maximum Openings (mm)
20
Surface Processing
Nickel chromium plating and tip rust prevention treated
Hardness
HRC44 - 52
Weight (g)
170
Material (Body)
Chromium vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPL-07 33051182 18.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products