Buy more than* S$200* and get FREE SHIPPING

Hyper Long Pliers Straight

5.00 (3)
Caution
Piano wires cannot be used, Piano wires cannot be used
Purpose
Equipping of automobiles and agricultural machinery. Machinery equipping and work where the hands cannot reach, Equipping of automobiles and agricultural machinery. Machinery equipping and work where the hands cannot reach
Catch-Phrase
Long reach so hand can reach till the back
Mouth Opening Control
2
Cutting Capacity (phi mm) Soft Wire
3.2
Dimensions B (mm)
3
Maximum Openings (mm)
25
Dimensions A (mm)
295
Nominal Dimension
300
Weight (g)
360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLS-300 33051191 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In the tool box
5
From Japan
On 2017-12-24 22:12:29
Because it has 2 steps, it can be used for large C pin removal. This product is very handy, this product is not available in our district tool shop
This review is about item#33051191.
Maintenance
5
From Japan
On 2016-03-28 11:48:35
The former shape (semicircular indentation) is somewhat user-friendly. Even if it is long, it firmly grips firmly with rigidity firmly attached to the whole.
This review is about item#33051191.
Car maintenance
5
From Japan
On 2014-10-21 13:24:19
Subtle cuts on the cutting edge are easy to use and hold the object securely. It is also solid making, so it seems not to be broken so it seems there is no continuing purchase.
This review is about item#33051191.

Related Products