Buy more than* S$200* and get FREE SHIPPING

Pliers, bent nose type

Size (mm)
200
Cleavable Wire Diameter (phi mm)
2.6 (iron wire)
Dimensions p (mm)
55.5
Dimension T (mm)
5.5
Weight (g)
260
TRUSCO Part Number
372-6622
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VP-200 33051207 27.11 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products