Buy more than* S$200* and get FREE SHIPPING

Pliers, bent nose type

5.00 (1)
Purpose
Various mechanical servicing and maintenance of vehicles, motorcycles, agricultural machinery maintenance, etc., Various mechanical servicing and maintenance of vehicles, motorcycles, agricultural machinery maintenance, etc.
Mouth Opening Control
2
Cutting Capacity (phi mm) Soft Wire
2.6
Dimensions B (mm)
5.5
Maximum Openings (mm)
25
Dimensions A (mm)
201
Nominal Dimension
200
Weight (g)
250
...see all>
Product Options
ADD TO CART
Catch-Phrase Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Catch-Phrase Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- No PVC grip. 1PC 1 BT-200 33051225 24.99 SGD
Shipped after 2018-04-25
Grabs even well hidden screws firmly! With a vinyl grip 1PC 1 BT-200G 33051216 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2016-06-06 20:21:44
It is handy when turning a narrowly intricate place forcibly.
This review is about item#33051216.

Related Products