Buy more than* S$200* and get FREE SHIPPING

Pliers, bent nose type

5.00 (2)
Purpose
Connection of cable connectors. Caster installation and adjustment. Cutting wires, nails, etc.
Mouth Opening Control
2
Cutting Capacity (phi mm) Soft Wire
2
Dimensions B (mm)
2
Maximum Openings (mm)
25
Dimensions A (mm)
190
Nominal Dimension
190
Weight (g)
250
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BTS-190 33051234 29.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you tighten the nut
5
From Japan
On 2015-03-23 20:30:42
This is useful if it is difficult to use that it is straight pliers.
This review is about item#33051234.
Use by processing the tip for special work.
5
From Japan
On 2013-02-27 22:40:29
Since the total length 190mm is a little too large, but I thought I wish I had of about 165mm of the same type, with the purpose of my use This size has been think or not than just good and is multiplied by force. I better when it comes a little more cheaply, but I am satisfied because the quality of the product is good.
This review is about item#33051234.

Related Products