Buy more than* S$200* and get FREE SHIPPING

Pliers, bent nose type

Size (mm)
165
Mouth Opening Control
2
Cleavable Wire Diameter (phi mm)
1.7 (wire and copper wire)
Material (Handle Part)
Vinyl grip
Maximum Openings (mm)
20
Surface Processing
Nickel chromium plating and tip rust prevention treated
Hardness
HRC44 - 52
Weight (g)
182
Material (Body)
Chromium vanadium steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPL-08 33051243 20.10 SGD
In stock
ADD TO CART

Related Products