Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Long Bent Pliers

5.00 (2)
Caution
Piano wires cannot be used, Piano wires cannot be used
Purpose
Equipping of automobiles and agricultural machinery. Machinery equipping and work where the hands cannot reach, Equipping of automobiles and agricultural machinery. Machinery equipping and work where the hands cannot reach
Mouth Opening Control
2
Cutting Capacity (phi mm) Soft Wire
3.2
Dimensions B (mm)
3
Maximum Openings (mm)
25
Dimensions A (mm)
295
Nominal Dimension
300
Weight (g)
360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLB-300 33051252 29.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
General
5
From Japan
On 2018-03-16 23:32:32
Satisfaction star If you have a button above 5, you want to press it. If you use this, the long needle nose pliers will come in at a stroke. The 300 mm slip joint pliers can be tightened not only in the recessed place but also strongly, and it is convenient because it can hold in parallel up to about 10 mm. Because it is cheap, I think that it is okay to buy more than one and thin it or thin it. Neither Knipex nor Snap On is this! Whether you say you are looking all over the world, the 300mm slip joint of Bentnose may be the only one. There are parts that you want the manufacturer side to slightly improve, such as the position and angle of the vent, but since it is such a small opinion, I will buy another one and process it myself! It is one-fifth the price of Western tools.
This review is about item#33051252.
Lower piping connected to the back of the machine Fasteners removed
5
From Japan
On 2016-04-25 15:28:55
It is convenient for work at places that do not reach with ordinary length pliers. Easy to work as well as easy to apply force, just like a radio pliers, not too thin.
This review is about item#33051252.

Related Products