Buy more than* S$200* and get FREE SHIPPING

Pliers, long nose type, with spring

Mouth Width Adjustment
2-Step
Clip-on Workpiece Dimensions (mm)
phi20
Cutting Capacity (phi mm) Soft Wire
1.7
Dimension T (mm)
2.3
Dimension l (mm)
54
Dimensions E (mm)
42
Nominal Dimension
165
Dimensions L (mm)
169
Weight (g)
160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-165 33051286 21.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products