Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Tap

4.56 (9)
Dimensions (Width W x Depth D x Height H) (mm)
130x45x220
Weight (g)
343
Application
For Low Tank
...see all>
Product Options
ADD TO CART
Material Compatible Products Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Products Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass - resin S670S, S670B, S571R, S517BR 1PC 1 THYF2 33121015 51.99 SGD
In stock
Brass, resin S570S, S570B, S516S, S516B 1PC 1 THYF1 33121006 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Parts replacement is carried out due to tank water leaks in faucet toilet
5
From Japan
On 2017-11-08 19:37:57
It was a product about 20 years ago, but it was able to be exchanged without problems and the water leak had disappeared. I would like you to continue supplying parts as it is.
This review is about item#33121015.
toilet
5
From Japan
On 2017-03-17 10:31:57
At water pressure of 0.2 mpa, a monkey wrench is also essential. Please check whether there is water leakage
This review is about item#33121015.
There is leakage from the valve, it is used for replacing the main body
4
From Japan
On 2015-08-03 11:21:39
Immediately after installation, a slight leakage occurred from the valve. As a result of devising the position of the float, leakage does not occur at present.
This review is about item#33121006.
Maintenance repair
5
From Japan
On 2015-07-07 15:46:18
The price was also cheap, and it was able to be installed without problems.
This review is about item#33121015.
Repair by customer
5
From Japan
On 2015-04-25 22:32:23
Since it is a regular replacement part, it can be purchased cheaply and it is saved.
This review is about item#33121006.
Toilet water leakage
5
From Japan
On 2014-11-03 13:28:43
It is very handy to use for most types of toilets.
This review is about item#33121006.
The parts were corroded and damaged and replaced.
5
From Japan
On 2014-02-19 23:57:20
Since it ordered with the item number which was displayed in the tank, it was installed without problems.
This review is about item#33121015.
repair
5
From Japan
On 2014-01-31 23:36:04
The spring of the pressure regulating valve got stuck and the water pressure of hand washing became difficult to adjust, so we changed the main body. Replacing the floating balls Completion of swapping is completed! As instructions are also attached, you can exchange easily without your profession.
This review is about item#33121015.
Repair of toilet
2
From Japan
On 2013-12-17 20:40:44
Some garbage was caught on the contact surface of the valve of the essence.
This review is about item#33121015.