Buy more than* S$200* and get FREE SHIPPING

Ball Tap Valve Packing

3.50 (2)
Caution
Not for resin ball tap.
Dimensions (Width W x Depth D x Height H) (mm)
65x5x125
Weight (g)
7
Material
Brass
Compatible
S513 series, S540 series, S570 series, S670 series, S710 series, S730 series, S770 series, S790 series other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 THYK2 33121067 2.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Water toilet water leak repair
5
From Japan
On 2017-11-28 17:40:33
I never thought that packing would be available with a monotaro. It was cheaper to repair than to exchange with a set. I would appreciate it if you can increase such products.
This review is about item#33121067.
Toilet tank
2
From Japan
On 2016-07-22 09:41:19
The size did not match the replacement part
This review is about item#33121067.