Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Low Tank Drain Valve

4.33 (3)
Dimensions (Width W x Depth D x Height H) (mm)
130x70x410
Weight (g)
290
...see all
Product Options
ADD TO CART
Pipe Diameter (phi mm) Material Compatible Products Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Diameter (phi mm) Material Compatible Products Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 (washing tube) Brass, resin TS670CMR32, TS670CMN32, TS570CN32 1PC 1 THY426 33121076 28.29 SGD
In stock
- - TS670CMR38,TS670CMN38,TS570CN38 1pc 1 THY427 33121085 36.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Toilet repair
4
From Japan
On 2017-01-20 14:40:05
Although replacement work is simple, if it is not found in front of the fit goods or part number purchase Survive if there is a size representation of the main points.
This review is about item#33121085.
Flush toilet
5
From Japan
On 2016-07-25 02:16:16
Flush toilet of office, rubber drain valve is water due to the deterioration was in trouble no longer stop. I bought in for repair, but we also can be easily replaced in the amateur. Flush toilets are now comfortable in backing.
This review is about item#33121076.
Repair
4
From Japan
On 2013-08-19 11:32:43
Current situation may be a
This review is about item#33121085.