Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Lever Length (mm) Dimensions (Width W x Depth D x Height H) (mm) Material Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lever Length (mm) Dimensions (Width W x Depth D x Height H) (mm) Material Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 126x40x260 Brass, resin For S516, S517, S518 system 1PC 1 THY425-2R 33121121 28.92 SGD
In stock
135 126x45x260 Brass, resin For S730, S731 system 1PC 1 THY425-3R 33121137 41.30 SGD
Shipped after 2017-06-27
184 126x50x260 Brass - resin For S710B, S721B 1PC 1 THY425-6R 33121146 22.19 SGD
In stock
140.5 126x50x260 - - 1pc 1 THY425-7R 33121155 20.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replacement of lever
4
From Japan
On 2016-01-12 19:30:52
I broke Lonk 's lever, I checked the part number and bought it. Improved version of the existing one It was slightly different shape, but I am satisfied so far.
This review is about item#33121121.
Toilet lever change
5
From Japan
On 2015-12-10 15:28:01
It was easy to exchange. It is best if the price goes down.
This review is about item#33121121.
Exchange for new items according to apartment renovation
5
From Japan
On 2015-01-22 20:40:06
It is easy to install.
This review is about item#33121137.
Exchange with existing products
5
From Japan
On 2014-01-14 19:33:09
I am satisfied.
This review is about item#33121121.