Buy more than* S$200* and get FREE SHIPPING

Low Tank Hand Wash Metal Fitting

4.62 (8)
Dimensions (Width W x Depth D x Height H) (mm)
130x40x190
Weight (g)
310
Material
Brass - resin
Caution
If ball tap connection part is not resin-made box nut, replace ball tap together.
Application
S721, S731 system dense sintered tank
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSY721BN 33121191 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For replacement of the toilet Lonqu hand washing bracket
3
From Japan
On 2016-04-04 19:56:10
Exchange of the same thing that got dirty. Easy to look better, but expensive. Is it good if it is less than half price? Is it?
This review is about item#33121191.
For flush toilet
5
From Japan
On 2016-03-06 21:17:24
Since the plating of the handwashing metal fittings up to now was peeled and it is miserable, I exchanged it for a new one.
This review is about item#33121191.
Used as a replacement for an old toilet.
5
From Japan
On 2015-12-04 21:50:32
It is durable and I like it.
This review is about item#33121182.
Clearing work
5
From Japan
On 2015-07-20 20:06:53
Blue rust came out and the gloss was gone, so I exchanged. After all the new article is very good.
This review is about item#33121191.
For repair replacement
5
From Japan
On 2015-05-20 21:42:45
It was very helpful for immediate delivery and cheaper than home center (it is premised that it will be free shipping together with other items) It is very satisfying
This review is about item#33121191.
Toilet tank
5
From Japan
On 2014-08-27 20:39:35
It took a long time to deliver the order as soon as possible.
This review is about item#33121191.
Toilet hand washing faucet
5
From Japan
On 2013-10-25 19:55:58
I was very surprised to order to your company and be delivered the next day. Since ordered items were exchanged with already installed items there is no particular impression.
This review is about item#33121191.
Replacement of toilet hand washing bracket
4
From Japan
On 2013-02-19 19:47:42
The toilet's hand washing bracket was old type, and a little pain was exchanged for it. Also the price was cheaper than the nearest home center.
This review is about item#33121191.