Buy more than* S$200* and get FREE SHIPPING

Ball Tap Filter

3.00 (1)
Purpose
For Ball Tap
Dimensions (Width W x Depth D x Height H) (mm)
64x15x95
Weight (g)
30
Material
Brass
Specification
Filter part number / 66373, 90678R
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THY90678 33121234 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
3
From Japan
On 2017-04-05 17:41:20
Since exchange of this product is also deterioration of packing, it is convenient to be able to purchase packing at the same time (it is convenient if packing is also included in advance)
This review is about item#33121234.

Related Products