Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Material Type Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Material Type Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65x6x125 Rubber - resin - Phi 38mm low tank drain valve 1Set 1 THY91507 33121261 4.99 SGD
In stock
65x6x125 Rubber and plastic Threads difference phi 32mm spud(TOTO only) 1Set 1 THY91140 33121243 3.99 SGD
In stock
65x7x125 Rubber and plastic - Phi 32mm low tank drain valve 1Set 1 THY91506 33121252 3.99 SGD
In stock
65x5x125 Rubber - resin - For phi 13mm water pipe etc. 1Set 1 THY91610 33121286 2.99 SGD
In stock
65x6x125 Rubber / resin - - 1Set 1 THY91037 33121277 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of piping
5
From Japan
On 2017-08-02 14:38:16
Because it is a product of TOTO genuine product, it was able to exchange smoothly. Thank you very much.
This review is about item#33121286.
Water leaks in one part of the piping extensions, so long as it is a long time ago, buy two places just in case.
5
From Japan
On 2013-12-14 16:53:16
Since the size of the connection part of the tank and piping was also accidentally the same, it was safe to use it for the tank bottom pipe connection part and extension connection part. Perilary and water leak stopped, feeling refreshing! is.ヽ (* '∀ `) ノ
This review is about item#33121261.
It was a packing for piping connection with the bottom of the water supply tank, but because of old-fashioned tanks, size was not suitable and could not be used. My confirmation mistake!
1
From Japan
On 2013-12-14 16:44:55
Since the size of packing for piping connection part of simultaneous purchase was effective, it is the legal name of injury. Successful replacement of the objective packing was completed. If there is an indication of the type of effective use tank, can amateurs easily confirm it even for amateurs? I thought. However, I decided to save it carefully as I wish someday to use it. (# ^. ^ #)
This review is about item#33121252.