Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urinal Piston Valve

5.00 (8)
Dimensions (Width W x Depth D x Height H) (mm)
95x50x130
Weight (g)
50
Material
Brass, resin
Application
For T60R type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THY311 33121322 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Repair of the toilet.
5
From Japan
On 2016-12-26 15:03:32
I was worried because appearance is different from existing parts, but it matches batch.
This review is about item#33121322.
Urinal repair
5
From Japan
On 2015-12-23 18:21:01
The water stopped stopping at my urinal which I continued using for 27 years, and it was to exchange at last and exchanged for myself. Exchange was possible as long as 5 minutes. At first, I thought that the price was high, but it is cheap shopping if I think that it will have 20 more years.
This review is about item#33121322.
Replacement for water washing that became water leaks old
5
From Japan
On 2015-07-10 16:19:14
I am always cheered for reasonable and extensive product lineup.
This review is about item#33121322.
Repair of toilet
5
From Japan
On 2015-01-17 22:56:57
Easily stopped water leak, I am satisfied.
This review is about item#33121322.
Repair and replacement of toilet equipment
5
From Japan
On 2014-02-25 14:00:59
It arrived quickly from order to delivery, it was easy to install and saved.
This review is about item#33121322.
Used for the toilet of the temple (leakage) measures
5
From Japan
On 2013-12-10 17:31:08
The feeling of use was able to be used in the same sense as exchange of other parts.
This review is about item#33121322.
Repair of toilet
5
From Japan
On 2013-06-19 23:00:36
I am satisfied that the problem has been solved
This review is about item#33121322.
Exchange over time
5
From Japan
On 2013-04-04 01:42:25
It is so cheap, shipping same day, free shipping over 3000 yen, it's exciting! It was easy to exchange. Equipment shop is expensive! It is! It is! It is likely to be able to replace parts, rapidly, after years of use.
This review is about item#33121322.