Buy more than* S$200* and get FREE SHIPPING

Urinal Push Button

5.00 (6)
Dimensions (Width W x Depth D x Height H) (mm)
65x30x95
Weight (g)
66
Material
Brass - resin
Application
For T60RNX type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THY312 33121331 12.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Repair of toilet
5
From Japan
On 2017-06-14 15:12:51
It was cheaper than the home center by about 300 yen It is not necessary to repair in a hurry so buy it with a cheap monotaro
This review is about item#33121331.
Exchange became obsolete as movement became worse
5
From Japan
On 2015-09-14 16:59:23
I did not know the part number, I bought it, but it works perfectly and it feels good.
This review is about item#33121331.
Measures against toilet water leakage
5
From Japan
On 2015-02-11 19:27:54
It was easily replaced.
This review is about item#33121331.
Simultaneous replacement with piston valve for leakage of toilet in temple
5
From Japan
On 2013-12-10 17:38:03
I exchanged parts as another maintenance work. I felt normal.
This review is about item#33121331.
Toilet Maintenance
5
From Japan
On 2013-11-01 13:41:16
I could use it without problems at all. The time from ordering to shipping is also fast and convenient, so I would like to use it in the future.
This review is about item#33121331.
Exchange for justice, due to aging
5
From Japan
On 2013-04-04 01:53:35
Tentatively, 30 years have passed so I exchanged. The price is reasonable. Free shipping over 3000 yen, ships same day, it is very good. . When rushing, I do not mind shipping fee of 500 yen.
This review is about item#33121331.