NoteBuy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Kin no Tamago"

Caution
Wheel cover must be installed when in use. Wear safety glasses and dust masks. Use at a speed lower than the maximum peripheral velocity. Use an appropriate flange. Do not use the whetstone side.
Purpose
For cutting of stainless steel and metal
Abrasive Grain
AZ
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80
Hardness
B3F
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Thickness (mm)
1.6
Grain Size
36
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 105x1.6x15 33051392 34.82 SGD
Shipped after 2016-12-12

Related Products