Buy more than* S$200* and get FREE SHIPPING

Water pump pliers

5.00 (4)
Caution
Do not use instead of lever. Do not use the tool for other purposes besides its purpose, Do not use instead of lever. Do not use the tool for other purposes besides its purpose
Purpose
For tightening of rods, bolts, nuts and for plumbing of gas, water, air, etc., For tightening of rods, bolts, nuts and for plumbing of gas, water, air, etc.
Mouth Width Adjustment
Nine steps
Clip-on Workpiece Dimensions (mm)
Up to 48
Overall Length (mm)
253
TRUSCO Part Number
408-8191
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WPS-250 33051496 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-10-14 16:34:46
I thought that if I had lost the pliers I was using before January and had similar products, I did not know the manufacturer of the pliers I used but also the model number I purchased it by seeing the screen. I did not say anything.
This review is about item#33051496.
Partial removal of water faucet
5
From Japan
On 2016-04-12 14:03:28
The repair of the tap is one thing in this one. Although the point of possession is a minus screwdriver, one side is thinner and you can easily remove the cap of the handle.
This review is about item#33051496.
Home water service repair
5
From Japan
On 2015-04-16 10:39:47
The tool of this hand is useless unless the size matches, so it is uneasy if you do not prepare large items. I think that the balance between price and functional quality is good.
This review is about item#33051496.
Temporary tightening of comparatively thick bolt nut etc.
5
From Japan
On 2013-03-14 18:58:53
I felt it was easy to use, wasteful, solid build. It is my first time to have a flat head screwdriver on the tip of the handful, so I would like to use it while thinking about future use.
This review is about item#33051496.

Related Products