Buy more than* S$200* and get FREE SHIPPING

Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel

Width B1 (mm)
5
Outside Diameter D2 (mm phi)
17
Dimensions C2 (mm)
1.2
Inside Diameter d (phi mm)
6
Outer Diameter (phi mm)
15
Outside Diameter D (phi mm)
15
Flange
With flange
Seal
Double shield type (seal made from steel sheets)
Width (mm)
5
Shaft Diameter (phi mm)
6
Material
Stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-FL696ZZ 00351836 8.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products