Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Hose for Oil, "PASCALART PA0704"

4.75 (8)
Purpose
For general hydraulic piping
...see all>
Product Options
ADD TO CART
Mass (g/m) Dimention X (mm) Hose Outer Diameter (mm) Minimum Bending Radius (mm) Length Tolerance (mm) Maximum Working Pressure (MPa) Fluid Temperature Range (Degree c) Length L(mm) Reinforcing Layer Screw Diameter Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Metal Mouth Ring Length (L) (mm) Dimensions Y (mm) Recommended Ambient Temperature (degree C) Hose Inside-Diameter (phi mm) Approximate Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Dimention X (mm) Hose Outer Diameter (mm) Minimum Bending Radius (mm) Length Tolerance (mm) Maximum Working Pressure (MPa) Fluid Temperature Range (Degree c) Length L(mm) Reinforcing Layer Screw Diameter Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Metal Mouth Ring Length (L) (mm) Dimensions Y (mm) Recommended Ambient Temperature (degree C) Hose Inside-Diameter (phi mm) Approximate Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 310 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-310 F+F 33054594 24.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 380 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-380 F+F 33054664 33.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 390 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-390 F+F 33054673 33.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 400 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70   1PC 1 PA0704-400 F+F 33054682 25.99 SGD
In stock
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 450 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-450 F+F 33054734 26.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 480 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-480 F+F 33054761 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 490 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-490 F+F 33054777 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 550 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-550 F+F 33054831 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 620 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-620 F+F 33054901 35.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 720 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-720 F+F 33055005 37.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 740 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-740 F+F 33055023 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 780 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-780 F+F 33055066 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 930 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-930 F+F 33055215 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1600 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1600 F+F 33055407 56.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +23 7.0 -40 to +100 2300 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2300 F+F 33055547 56.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +23.5 7.0 -40 to +100 2350 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2350 F+F 33055556 57.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +24 7.0 -40 to +100 2400 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2400 F+F 33055565 57.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +26.5 7.0 -40 to +100 2650 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2650 F+F 33055617 59.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +28.5 7.0 -40 to +100 2850 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2850 F+F 33055653 61.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 330 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-330 F+F 33054612 31.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 570 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-570 F+F 33054856 35.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 640 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-640 F+F 33054926 36.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 710 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-710 F+F 33054996 37.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 770 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-770 F+F 33055057 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 800 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70   1PC 1 PA0704-800 F+F 33055084 30.99 SGD
In stock
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1350 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1350 F+F 33055355 42.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1450 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1450 F+F 33055373 45.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1550 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1550 F+F 33055391 46.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1700 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1700 F+F 33055425 47.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +21 7.0 -40 to +100 2100 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2100 F+F 33055504 54.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +24.5 7.0 -40 to +100 2450 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2450 F+F 33055574 57.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 340 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-340 F+F 33054621 31.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 370 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-370 F+F 33054655 40.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 410 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-410 F+F 33054691 33.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 730 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-730 F+F 33055014 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 830 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-830 F+F 33055111 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 860 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-860 F+F 33055145 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 880 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-880 F+F 33055163 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 910 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-910 F+F 33055197 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1650 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1650 F+F 33055416 47.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1900 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1900 F+F 33055461 49.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +22 7.0 -40 to +100 2200 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2200 F+F 33055522 55.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +25 7.0 -40 to +100 2500 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2500 F+F 33055583 62.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +26 7.0 -40 to +100 2600 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2600 F+F 33055601 59.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 360 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-360 F+F 33054646 32.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 470 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-470 F+F 33054752 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 560 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-560 F+F 33054847 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 590 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-590 F+F 33054874 35.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 610 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-610 F+F 33054892 35.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 690 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-690 F+F 33054971 37.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 810 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-810 F+F 33055093 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 950 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-950 F+F 33055233 40.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1150 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1150 F+F 33055312 40.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1400 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1400 F+F 33055364 50.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +22.5 7.0 -40 to +100 2250 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2250 F+F 33055531 55.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +29.5 7.0 -40 to +100 2950 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2950 F+F 33055671 54.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 320 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-320 F+F 33054603 31.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 420 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-420 F+F 33054707 33.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 530 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-530 F+F 33054813 109.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 840 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-840 F+F 33055127 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 890 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-890 F+F 33055172 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 970 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-970 F+F 33055251 40.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 980 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-980 F+F 33055267 40.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1100 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1100 F+F 33055303 47.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1200 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1200 F+F 33055321 41.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1850 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1850 F+F 33055452 49.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1950 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1950 F+F 33055477 50.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20.5 7.0 -40 to +100 2050 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2050 F+F 33055495 44.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +28 7.0 -40 to +100 2800 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2800 F+F 33055644 61.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 430 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-430 F+F 33054716 33.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 440 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-440 F+F 33054725 40.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 510 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-510 F+F 33054795 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 680 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-680 F+F 33054962 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 870 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-870 F+F 33055154 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 920 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-920 F+F 33055206 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1050 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1050 F+F 33055294 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1250 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1250 F+F 33055337 41.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1300 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70   1PC 1 PA0704-1300 F+F 33055346 35.99 SGD
In stock
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1750 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1750 F+F 33055434 48.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1800 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1800 F+F 33055443 48.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +21.5 7.0 -40 to +100 2150 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2150 F+F 33055513 54.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +27.5 7.0 -40 to +100 2750 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2750 F+F 33055635 61.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 460 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-460 F+F 33054743 33.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 520 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-520 F+F 33054804 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 540 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-540 F+F 33054822 34.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 580 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-580 F+F 33054865 42.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 650 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-650 F+F 33054935 37.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 670 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-670 F+F 33054953 37.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 750 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-750 F+F 33055032 119.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 760 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-760 F+F 33055041 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 790 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-790 F+F 33055075 35.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 900 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70   1PC 1 PA0704-900 F+F 33055181 34.99 SGD
In stock
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 940 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-940 F+F 33055224 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 990 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-990 F+F 33055276 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1500 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70   1PC 1 PA0704-1500 F+F 33055382 37.99 SGD
In stock
Hose/220 19 13.2 55 0 to +25.5 7.0 -40 to +100 2550 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2550 F+F 33055592 58.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +27 7.0 -40 to +100 2700 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2700 F+F 33055626 60.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +29 7.0 -40 to +100 2900 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2900 F+F 33055662 62.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 350 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-350 F+F 33054637 30.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 630 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-630 F+F 33054917 36.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 660 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-660 F+F 33054944 37.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 820 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-820 F+F 33055102 38.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 850 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-850 F+F 33055136 39.99 SGD
Shipped after 2018-06-22
Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 960 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 6.3 Bracket/65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-960 F+F 33055242 40.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - - - - - - - -   1PC 1 PA0704-3000 F+F 33055687 56.99 SGD
In stock
Hose / 220 19 13.2 55 0 to +15 7 -40 to +100 600 1W G1/4 28 Mineralhydraulicoil 41643 56 17 -40 to +70 6.3 Mouthbracket/70   1PC 1 PA0704-600 F+F 33054883 27.99 SGD
In stock
Hose / 220 19 13.2 55 0 to +20 7 -40 to +100 1000 1W G1/4 28 Mineralhydraulicoil 41643 56 17 -40 to +70 6.3 Mouthbracket/70   1PC 1 PA0704-1000 F+F 33055285 34.99 SGD
In stock
Hose/220 19 13.2 55 0 - +10 7.0 -40 - +100 300 1W G1/4 28.0 Mineral hydraulic fluid 1/4 56 17 -40 - +70 6.3 Cap implement/70   1PC 1 PA0704-300 F+F 33054585 23.99 SGD
In stock
Hose/220 19 13.2 55 0 - +15 7.0 -40 - +100 500 1W G1/4 28.0 Mineral hydraulic fluid 1/4 56 17 -40 - +70 6.3 Cap implement/70   1PC 1 PA0704-500 F+F 33054786 26.99 SGD
In stock
Hose/220 19 13.2 55 0 - +15 7.0 -40 - +100 700 1W G1/4 28.0 Mineral hydraulic fluid 1/4 56 17 -40 - +70 6.3 Connector implement/70   1PC 1 PA0704-700 F+F 33054987 29.99 SGD
In stock
Hose/220 19 13.2 55 0 - +20 7.0 -40 - +100 2000 1W G1/4 28.0 Mineral hydraulic fluid 1/4 56 17 -40 - +70 6.3 Connector implement/70   1PC 1 PA0704-2000 F+F 33055486 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Agricultural machinery, heavy machinery maintenance
5
From Japan
On 2017-11-29 17:32:37
Cheap price. The price is very cheap. It is soft and good. It is safe.
This review is about item#33054585.
Change cylinder hydraulic hose
5
From Japan
On 2017-05-05 17:30:08
I was allowed to return it due to my order mistake, and immediately ordered regular parts again. It was nice to save waste. Thank you very much.
This review is about item#33054901.
Used as an alternative to genuine parts of high pressure washer.
5
From Japan
On 2017-04-26 22:19:50
Use a different type nipple, used as a substitute for genuine parts. Price is 1/4 and no problem.
This review is about item#33054655.
Because it is strong, I use it as a compressor hose.
5
From Japan
On 2016-07-31 06:30:36
Because it is strong, I use it as a compressor hose. I think that the material is good.
This review is about item#33055382.
I used it for the slide of the lift
3
From Japan
On 2016-06-08 18:50:30
The size is not the same, it has it in stock, because it was opened, it can not be returned.
This review is about item#33054585.
Connection of hydraulic equipment
5
From Japan
On 2014-04-25 15:14:41
There is no problem, installation work can be done. I think that it is a good product.
This review is about item#33055687.
Used for hydraulic gates of loaded cars
5
From Japan
On 2013-07-10 14:43:07
The product itself has no problem at all, but it will be saved if the delivery date is a little earlier ...
This review is about item#33055513.
Planning on hydraulic machine (tool)!
5
From Japan
On 2013-03-21 22:18:40
Although it is an impression on the way, it seems that the hydraulic tube is soft and gentle to the moving part.
This review is about item#33055294.

Related Products