Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pascalart Pa20704, Both End Metal Fittings C)

Purpose
For general hydraulic piping
...see all>
Product Options
ADD TO CART
Hose Inside-Diameter (phi mm) Approximate Mass (g) Mass (g/m) Dimention X (mm) Hose Outer Diameter (mm) Minimum Bending Radius (mm) Length Tolerance (mm) Maximum Working Pressure (MPa) Fluid Temperature Range (Degree c) Length L(mm) Reinforcing Layer Screw Diameter Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Metal Mouth Ring Length (L) (mm) Dimensions Y (mm) Recommended Ambient Temperature (degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Inside-Diameter (phi mm) Approximate Mass (g) Mass (g/m) Dimention X (mm) Hose Outer Diameter (mm) Minimum Bending Radius (mm) Length Tolerance (mm) Maximum Working Pressure (MPa) Fluid Temperature Range (Degree c) Length L(mm) Reinforcing Layer Screw Diameter Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Metal Mouth Ring Length (L) (mm) Dimensions Y (mm) Recommended Ambient Temperature (degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1150 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1150 C+C 33056423 34.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1500 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1500 C+C 33056493 37.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1650 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1650 C+C 33056527 39.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1700 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1700 C+C 33056536 39.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1850 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1850 C+C 33056563 41.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 2000 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2000 C+C 33056597 43.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +24.5 7.0 -40 to +100 2450 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2450 C+C 33056685 48.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +25.5 7.0 -40 to +100 2550 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2550 C+C 33056703 49.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +29 7.0 -40 to +100 2900 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2900 C+C 33056773 52.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +29.5 7.0 -40 to +100 2950 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2950 C+C 33056782 53.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 500 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-500 C+C 33055897 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 530 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-530 C+C 33055924 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 580 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-580 C+C 33055976 28.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 600 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-600 C+C 33055994 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 720 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-720 C+C 33056116 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 730 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-730 C+C 33056125 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 740 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-740 C+C 33056134 29.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 750 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-750 C+C 33056143 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 870 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-870 C+C 33056265 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 910 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-910 C+C 33056301 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 940 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-940 C+C 33056335 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 970 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-970 C+C 33056362 32.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1000 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1000 C+C 33056396 32.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1200 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1200 C+C 33056432 34.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1300 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1300 C+C 33056457 35.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1350 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1350 C+C 33056466 36.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1400 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1400 C+C 33056475 36.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1800 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1800 C+C 33056554 40.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1900 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1900 C+C 33056572 41.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1950 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1950 C+C 33056581 42.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +21 7.0 -40 to +100 2100 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2100 C+C 33056615 44.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +23.5 7.0 -40 to +100 2350 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2350 C+C 33056667 47.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 380 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-380 C+C 33055775 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 460 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-460 C+C 33055854 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 520 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-520 C+C 33055915 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 590 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-590 C+C 33055985 28.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 650 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-650 C+C 33056046 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 680 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-680 C+C 33056073 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 690 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-690 C+C 33056082 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 790 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-790 C+C 33056186 30.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 900 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-900 C+C 33056292 31.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1050 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1050 C+C 33056405 33.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1100 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1100 C+C 33056414 33.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1250 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1250 C+C 33056441 35.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1450 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1450 C+C 33056484 37.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1550 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1550 C+C 33056502 38.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1600 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1600 C+C 33056511 39.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +20 7.0 -40 to +100 1750 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-1750 C+C 33056545 40.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +20.5 7.0 -40 to +100 2050 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2050 C+C 33056606 43.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +21.5 7.0 -40 to +100 2150 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2150 C+C 33056624 45.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +22 7.0 -40 to +100 2200 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2200 C+C 33056633 45.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +22.5 7.0 -40 to +100 2250 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2250 C+C 33056642 45.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +23 7.0 -40 to +100 2300 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2300 C+C 33056651 46.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +24 7.0 -40 to +100 2400 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2400 C+C 33056676 47.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +26 7.0 -40 to +100 2600 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2600 C+C 33056712 49.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 330 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-330 C+C 33055723 25.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 400 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-400 C+C 33055793 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 410 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-410 C+C 33055802 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 430 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-430 C+C 33055827 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 480 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-480 C+C 33055872 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 610 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-610 C+C 33056003 28.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 700 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-700 C+C 33056091 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 880 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-880 C+C 33056274 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 980 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-980 C+C 33056371 32.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-850 C+C 33056247 30.99 SGD
Shipped after 2018-06-28
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 300 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-300 C+C 33055696 23.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 340 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-340 C+C 33055732 25.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 390 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-390 C+C 33055784 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 440 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-440 C+C 33055836 26.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 550 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-550 C+C 33055942 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 630 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-630 C+C 33056021 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 660 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-660 C+C 33056055 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 820 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-820 C+C 33056213 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 920 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-920 C+C 33056317 31.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +25 7.0 -40 to +100 2500 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2500 C+C 33056694 48.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +27 7.0 -40 to +100 2700 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2700 C+C 33056737 50.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 470 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-470 C+C 33055863 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 490 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-490 C+C 33055881 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 570 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-570 C+C 33055967 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 780 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-780 C+C 33056177 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 830 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-830 C+C 33056222 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 890 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-890 C+C 33056283 31.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 950 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-950 C+C 33056344 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +27.5 7.0 -40 to +100 2750 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2750 C+C 33056746 51.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +28 7.0 -40 to +100 2800 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2800 C+C 33056755 51.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +28.5 7.0 -40 to +100 2850 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2850 C+C 33056764 52.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 320 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-320 C+C 33055714 25.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 370 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-370 C+C 33055766 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 420 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-420 C+C 33055811 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 560 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-560 C+C 33055951 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 620 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-620 C+C 33056012 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 810 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-810 C+C 33056204 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 840 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-840 C+C 33056231 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 930 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-930 C+C 33056326 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 960 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-960 C+C 33056353 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 990 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-990 C+C 33056387 32.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +26.5 7.0 -40 to +100 2650 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-2650 C+C 33056721 49.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +30 7.0 -40 to +100 3000 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-3000 C+C 33056791 54.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 310 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-310 C+C 33055705 25.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 350 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-350 C+C 33055741 25.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 510 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-510 C+C 33055906 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 540 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-540 C+C 33055933 27.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 640 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-640 C+C 33056037 28.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 760 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-760 C+C 33056152 30.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 860 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-860 C+C 33056256 31.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 360 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-360 C+C 33055757 25.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +10 7.0 -40 to +100 450 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-450 C+C 33055845 26.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 670 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-670 C+C 33056064 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 710 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-710 C+C 33056107 29.99 SGD
Shipped after 2018-06-27
6.3 Mouthpiece / 65 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 770 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-770 C+C 33056161 30.99 SGD
Shipped after 2018-06-27
6.3 Bracket/70 Hose/220 19 13.2 55 0 to +15 7.0 -40 to +100 800 1W G1/4 28.0 Mineral hydraulic oil 1/4 56 17 -40 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0704-800 C+C 33056195 30.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products