Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pasukarato PA0704 (with both ends bracket C + adapter)

5.00 (1)
Caution
※ Please determine the length L of the assembly hose in view of the adapter assembly after the approximate dimensions E.
Purpose
For general hydraulic pipes
Metal Mouth Ring Length (L) (mm)
56, 56
Recommended Ambient Temperature (degree C)
-40-+70, -40-+70
Hose Outer Diameter (mm)
13.2, 13.2
Fluid Temperature Range (Degree c)
-40-+100, -40-+100
Reinforcing Layer
1W, 1W
Minimum Burst Pressure (MPa)
28.0, 28.0
Inside Diameter (inch)
1/4, 1/4
Dimensions Y (mm)
17, 17
Hose Inside-Diameter (phi mm)
6.3, 6.3
Dimention X (mm)
19, 19
Dimensions E (mm)
26, 26
Minimum Bending Radius (mm)
55, 55
Maximum Working Pressure (MPa)
7.0, 7.0
Screw Diameter
G1/4, G1/4
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-+10, 0-+10 310, 310 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-310 C+C 8002+8002 33057927 27.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 300, 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-300 C+C 8002+8002 33057911 27.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 320, 320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-320 C+C 8002+8002 33057936 27.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 350, 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-350 C+C 8002+8002 33057963 27.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 370, 370 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-370 C+C 8002+8002 33057981 28.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 410, 410 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-410 C+C 8002+8002 33058024 28.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 440, 440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-440 C+C 8002+8002 33058051 28.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 470, 470 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-470 C+C 8002+8002 33058085 29.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 670, 670 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-670 C+C 8002+8002 33058286 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 680, 680 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-680 C+C 8002+8002 33058295 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 810, 810 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-810 C+C 8002+8002 33058426 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 840, 840 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-840 C+C 8002+8002 33058453 33.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 950, 950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-950 C+C 8002+8002 33058566 34.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 960, 960 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-960 C+C 8002+8002 33058575 34.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 970, 970 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-970 C+C 8002+8002 33058584 34.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1400, 1400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1400 C+C 8002+8002 33058697 39.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1450, 1450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1450 C+C 8002+8002 33058706 39.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1700, 1700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1700 C+C 8002+8002 33058751 42.99 SGD
Shipped after 2018-06-28
0-+21.5, 0-+21.5 2150, 2150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2150 C+C 8002+8002 33058846 47.99 SGD
Shipped after 2018-06-28
0-+22.5, 0-+22.5 2250, 2250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2250 C+C 8002+8002 33058864 48.99 SGD
Shipped after 2018-06-28
0-+23, 0-+23 2300, 2300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2300 C+C 8002+8002 33058873 48.99 SGD
Shipped after 2018-06-28
0-+28.5, 0-+28.5 2850, 2850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2850 C+C 8002+8002 33058986 55.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 390, 390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-390 C+C 8002+8002 33058006 28.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 400, 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-400 C+C 8002+8002 33058015 28.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 510, 510 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-510 C+C 8002+8002 33058121 29.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 550, 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-550 C+C 8002+8002 33058164 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 660, 660 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-660 C+C 8002+8002 33058277 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 750, 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-750 C+C 8002+8002 33058365 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 820, 820 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-820 C+C 8002+8002 33058435 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 870, 870 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-870 C+C 8002+8002 33058487 33.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 910, 910 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-910 C+C 8002+8002 33058523 33.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1500, 1500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1500 C+C 8002+8002 33058715 40.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1650, 1650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1650 C+C 8002+8002 33058742 41.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1850, 1850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1850 C+C 8002+8002 33058785 44.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1950, 1950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1950 C+C 8002+8002 33058803 45.99 SGD
Shipped after 2018-06-28
0-+24, 0-+24 2400, 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2400 C+C 8002+8002 33058891 49.99 SGD
Shipped after 2018-06-28
0-+26, 0-+26 2600, 2600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2600 C+C 8002+8002 33058934 51.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 420, 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-420 C+C 8002+8002 33058033 28.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 430, 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-430 C+C 8002+8002 33058042 28.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 450, 450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-450 C+C 8002+8002 33058067 29.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 460, 460 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-460 C+C 8002+8002 33058076 29.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 490, 490 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-490 C+C 8002+8002 33058103 29.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 500, 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-500 C+C 8002+8002 33058112 29.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 520, 520 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-520 C+C 8002+8002 33058137 29.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 640, 640 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-640 C+C 8002+8002 33058252 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 650, 650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-650 C+C 8002+8002 33058261 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 730, 730 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-730 C+C 8002+8002 33058347 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 770, 770 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-770 C+C 8002+8002 33058383 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 800, 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-800 C+C 8002+8002 33058417 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 920, 920 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-920 C+C 8002+8002 33058532 33.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 2000, 2000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2000 C+C 8002+8002 33058812 45.99 SGD
Shipped after 2018-06-28
0-+21, 0-+21 2100, 2100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2100 C+C 8002+8002 33058837 46.99 SGD
Shipped after 2018-06-28
0-+29.5, 0-+29.5 2950, 2950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2950 C+C 8002+8002 33059004 56.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 480, 480 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-480 C+C 8002+8002 33058094 29.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 560, 560 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-560 C+C 8002+8002 33058173 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 600, 600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-600 C+C 8002+8002 33058216 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 630, 630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-630 C+C 8002+8002 33058243 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 690, 690 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-690 C+C 8002+8002 33058304 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 700, 700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-700 C+C 8002+8002 33058313 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 710, 710 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-710 C+C 8002+8002 33058322 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 740, 740 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-740 C+C 8002+8002 33058356 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 790, 790 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-790 C+C 8002+8002 33058401 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 860, 860 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-860 C+C 8002+8002 33058471 33.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1600, 1600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1600 C+C 8002+8002 33058733 40.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1750, 1750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1750 C+C 8002+8002 33058767 42.99 SGD
Shipped after 2018-06-28
0-+25.5, 0-+25.5 2550, 2550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2550 C+C 8002+8002 33058925 51.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 380, 380 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-380 C+C 8002+8002 33057997 28.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 530, 530 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-530 C+C 8002+8002 33058146 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 610, 610 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-610 C+C 8002+8002 33058225 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 620, 620 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-620 C+C 8002+8002 33058234 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 760, 760 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-760 C+C 8002+8002 33058374 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 780, 780 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-780 C+C 8002+8002 33058392 32.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 830, 830 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-830 C+C 8002+8002 33058444 33.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 890, 890 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-890 C+C 8002+8002 33058505 33.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1050, 1050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1050 C+C 8002+8002 33058627 35.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1300, 1300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1300 C+C 8002+8002 33058672 37.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1350, 1350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1350 C+C 8002+8002 33058681 38.99 SGD
Shipped after 2018-06-28
0-+20.5, 0-+20.5 2050, 2050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2050 C+C 8002+8002 33058821 45.99 SGD
Shipped after 2018-06-28
0-+22, 0-+22 2200, 2200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2200 C+C 8002+8002 33058855 47.99 SGD
Shipped after 2018-06-28
0-+26.5, 0-+26.5 2650, 2650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2650 C+C 8002+8002 33058943 52.99 SGD
Shipped after 2018-06-28
0-+27.5, 0-+27.5 2750, 2750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2750 C+C 8002+8002 33058961 53.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 540, 540 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-540 C+C 8002+8002 33058155 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 570, 570 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-570 C+C 8002+8002 33058182 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 580, 580 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-580 C+C 8002+8002 33058191 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 590, 590 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-590 C+C 8002+8002 33058207 30.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 720, 720 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-720 C+C 8002+8002 33058331 31.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 880, 880 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-880 C+C 8002+8002 33058496 33.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1100, 1100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1100 C+C 8002+8002 33058636 35.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1250, 1250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1250 C+C 8002+8002 33058663 37.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1550, 1550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1550 C+C 8002+8002 33058724 40.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1800, 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1800 C+C 8002+8002 33058776 43.99 SGD
Shipped after 2018-06-28
0-+30, 0-+30 3000, 3000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-3000 C+C 8002+8002 33059013 56.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 850, 850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-850 C+C 8002+8002 33058462 33.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 900, 900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-900 C+C 8002+8002 33058514 33.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 930, 930 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-930 C+C 8002+8002 33058541 34.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1200, 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1200 C+C 8002+8002 33058654 36.99 SGD
Shipped after 2018-06-28
0-+23.5, 0-+23.5 2350, 2350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2350 C+C 8002+8002 33058882 49.99 SGD
Shipped after 2018-06-28
0-+27, 0-+27 2700, 2700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2700 C+C 8002+8002 33058952 52.99 SGD
Shipped after 2018-06-28
0-+28, 0-+28 2800, 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2800 C+C 8002+8002 33058977 53.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 330, 330 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-330 C+C 8002+8002 33057945 27.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 360, 360 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-360 C+C 8002+8002 33057972 27.99 SGD
Shipped after 2018-06-28
0-+10, 0-+10 340, 340 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-340 C+C 8002+8002 33057954 27.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 940, 940 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-940 C+C 8002+8002 33058557 34.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 980, 980 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-980 C+C 8002+8002 33058593 34.99 SGD
Shipped after 2018-06-28
0-+15, 0-+15 990, 990 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-990 C+C 8002+8002 33058602 34.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1000, 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1000 C+C 8002+8002 33058611 34.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1150, 1150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1150 C+C 8002+8002 33058645 36.99 SGD
Shipped after 2018-06-28
0-+20, 0-+20 1900, 1900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-1900 C+C 8002+8002 33058794 44.99 SGD
Shipped after 2018-06-28
0-+24.5, 0-+24.5 2450, 2450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2450 C+C 8002+8002 33058907 49.99 SGD
Shipped after 2018-06-28
0-+25, 0-+25 2500, 2500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2500 C+C 8002+8002 33058916 50.99 SGD
Shipped after 2018-06-28
0-+29, 0-+29 2900, 2900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA0704-2900 C+C 8002+8002 33058995 55.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loader's hydraulic hose change
5
From Japan
On 2016-06-08 18:34:49
It was flexible and easy to install. I bought it cheaply and I got it.
This review is about item#33057954.

Related Products