Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Hose

5.00 (1)
Metal Mouth Ring Length (L) (mm)
56
Recommended Ambient Temperature (degree C)
-40-+70
Hose Outer Diameter (mm)
13.6
Fluid Temperature Range (Degree c)
-40-+100
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
56.0
Inside Diameter (inch)
1/4
Dimensions Y (mm)
17
Hose Inside-Diameter (phi mm)
6.3
Dimention X (mm)
19
Minimum Bending Radius (mm)
55
Maximum Working Pressure (MPa)
14.0
Screw Diameter
G1/4
...see all>
Product Options
ADD TO CART
Compatible Fluid Length Tolerance (mm) Length L(mm) Purpose Approximate Mass (g) Mass (g/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Length Tolerance (mm) Length L(mm) Purpose Approximate Mass (g) Mass (g/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mineral hydraulic oil 0-+20 1000 For general hydraulic piping Mouth bracket / 65 Hose / 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1404-1000 FPlusF 33072243 41.99 SGD
Shipped after 2018-04-26
- 0-+15 940 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-940 F+F 33072182 38.99 SGD
Shipped after 2018-04-26
- 0-+24 2400 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2400 F+F 33072523 62.99 SGD
Shipped after 2018-04-26
- 0-+28.5 2850 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2850 F+F 33072611 69.99 SGD
Shipped after 2018-04-26
- 0-+15 930 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-930 F+F 33072173 38.99 SGD
Shipped after 2018-04-26
- 0-+15 990 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-990 F+F 33072234 39.99 SGD
Shipped after 2018-04-26
- 0-+20 1250 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1250 F+F 33072295 43.99 SGD
Shipped after 2018-04-26
- 0-+20 1400 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1400 F+F 33072322 46.99 SGD
Shipped after 2018-04-26
- 0-+20 1500 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1500 F+F 33072347 47.99 SGD
Shipped after 2018-04-26
- 0-+20 1950 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1950 F+F 33072435 55.99 SGD
Shipped after 2018-04-26
- 0-+21 2100 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2100 F+F 33072462 58.99 SGD
Shipped after 2018-04-26
- 0-+21.5 2150 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2150 F+F 33072471 59.99 SGD
Shipped after 2018-04-26
- 0-+20 1750 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1750 F+F 33072392 51.99 SGD
Shipped after 2018-04-26
- 0-+20 1800 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1800 F+F 33072401 52.99 SGD
Shipped after 2018-04-26
- 0-+20 1900 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1900 F+F 33072426 55.99 SGD
Shipped after 2018-04-26
- 0-+22 2200 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2200 F+F 33072487 59.99 SGD
Shipped after 2018-04-26
- 0-+20 1050 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1050 F+F 33072252 40.99 SGD
Shipped after 2018-04-26
- 0-+20 1100 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1100 F+F 33072261 41.99 SGD
Shipped after 2018-04-26
- 0-+20 1300 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1300 F+F 33072304 44.99 SGD
Shipped after 2018-04-26
- 0-+20.5 2050 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2050 F+F 33072453 57.99 SGD
Shipped after 2018-04-26
- 0-+23.5 2350 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2350 F+F 33072514 62.99 SGD
Shipped after 2018-04-26
- 0-+10 330 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-330 F+F 33071577 28.99 SGD
Shipped after 2018-04-26
- 0-+15 550 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-550 F+F 33071796 32.99 SGD
Shipped after 2018-04-26
- 0-+15 720 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-720 F+F 33071963 34.99 SGD
Shipped after 2018-04-26
- 0-+15 780 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-780 F+F 33072024 35.99 SGD
Shipped after 2018-04-26
- 0-+15 790 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-790 F+F 33072033 35.99 SGD
Shipped after 2018-04-26
- 0-+15 810 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-810 F+F 33072051 36.99 SGD
Shipped after 2018-04-26
- 0-+15 820 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-820 F+F 33072067 36.99 SGD
Shipped after 2018-04-26
- 0-+15 870 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-870 F+F 33072112 37.99 SGD
Shipped after 2018-04-26
- 0-+10 370 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-370 F+F 33071613 29.99 SGD
Shipped after 2018-04-26
- 0-+10 460 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-460 F+F 33071701 30.99 SGD
Shipped after 2018-04-26
- 0-+10 490 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-490 F+F 33071735 31.99 SGD
Shipped after 2018-04-26
- 0-+15 830 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-830 F+F 33072076 36.99 SGD
Shipped after 2018-04-26
- 0-+15 840 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-840 F+F 33072085 36.99 SGD
Shipped after 2018-04-26
- 0-+10 350 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-350 F+F 33071595 28.99 SGD
Shipped after 2018-04-26
- 0-+10 360 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-360 F+F 33071604 29.99 SGD
Shipped after 2018-04-26
- 0-+10 420 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-420 F+F 33071665 30.99 SGD
Shipped after 2018-04-26
- 0-+10 430 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-430 F+F 33071674 30.99 SGD
Shipped after 2018-04-26
- 0-+10 440 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-440 F+F 33071683 30.99 SGD
Shipped after 2018-04-26
- 0-+15 510 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-510 F+F 33071753 31.99 SGD
Shipped after 2018-04-26
- 0-+15 610 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-610 F+F 33071857 33.99 SGD
Shipped after 2018-04-26
- 0-+15 650 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-650 F+F 33071893 33.99 SGD
Shipped after 2018-04-26
- 0-+15 880 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-880 F+F 33072121 37.99 SGD
Shipped after 2018-04-26
- 0-+10 410 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-410 F+F 33071656 30.99 SGD
Shipped after 2018-04-26
- 0-+10 480 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-480 F+F 33071726 31.99 SGD
Shipped after 2018-04-26
- 0-+10 310 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-310 F+F 33071552 28.99 SGD
Shipped after 2018-04-26
- 0-+10 320 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-320 F+F 33071561 28.99 SGD
Shipped after 2018-04-26
- 0-+10 380 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-380 F+F 33071622 29.99 SGD
Shipped after 2018-04-26
- 0-+10 450 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-450 F+F 33071692 30.99 SGD
Shipped after 2018-04-26
- 0-+10 470 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-470 F+F 33071717 30.99 SGD
Shipped after 2018-04-26
- 0-+15 590 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-590 F+F 33071832 32.99 SGD
Shipped after 2018-04-26
- 0-+15 620 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-620 F+F 33071866 33.99 SGD
Shipped after 2018-04-26
- 0-+15 750 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-750 F+F 33071997 35.99 SGD
Shipped after 2018-04-26
- 0-+15 850 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-850 F+F 33072094 37.99 SGD
Shipped after 2018-04-26
- 0-+15 860 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-860 F+F 33072103 37.99 SGD
Shipped after 2018-04-26
- 0-+10 340 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-340 F+F 33071586 28.99 SGD
Shipped after 2018-04-26
- 0-+15 540 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-540 F+F 33071787 31.99 SGD
Shipped after 2018-04-26
- 0-+15 580 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-580 F+F 33071823 32.99 SGD
Shipped after 2018-04-26
- 0-+15 690 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-690 F+F 33071936 34.99 SGD
Shipped after 2018-04-26
- 0-+15 770 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-770 F+F 33072015 35.99 SGD
Shipped after 2018-04-26
- 0-+15 890 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-890 F+F 33072137 37.99 SGD
Shipped after 2018-04-26
- 0-+10 390 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-390 F+F 33071631 29.99 SGD
Shipped after 2018-04-26
- 0-+15 560 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-560 F+F 33071805 32.99 SGD
Shipped after 2018-04-26
- 0-+15 570 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-570 F+F 33071814 32.99 SGD
Shipped after 2018-04-26
- 0-+15 600 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-600 F+F 33071841 32.99 SGD
Shipped after 2018-04-26
- 0-+15 630 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-630 F+F 33071875 33.99 SGD
Shipped after 2018-04-26
- 0-+15 640 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-640 F+F 33071884 33.99 SGD
Shipped after 2018-04-26
- 0-+15 670 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-670 F+F 33071911 34.99 SGD
Shipped after 2018-04-26
- 0-+15 730 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-730 F+F 33071972 35.99 SGD
Shipped after 2018-04-26
- 0-+15 740 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-740 F+F 33071981 35.99 SGD
Shipped after 2018-04-26
- 0-+15 500 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-500 F+F 33071744 31.99 SGD
Shipped after 2018-04-26
- 0-+15 520 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-520 F+F 33071762 31.99 SGD
Shipped after 2018-04-26
- 0-+15 530 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-530 F+F 33071771 31.99 SGD
Shipped after 2018-04-26
- 0-+15 660 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-660 F+F 33071902 34.99 SGD
Shipped after 2018-04-26
- 0-+15 680 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-680 F+F 33071927 34.99 SGD
Shipped after 2018-04-26
- 0-+15 700 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-700 F+F 33071945 34.99 SGD
Shipped after 2018-04-26
- 0-+15 710 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-710 F+F 33071954 34.99 SGD
Shipped after 2018-04-26
- 0-+15 760 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-760 F+F 33072006 35.99 SGD
Shipped after 2018-04-26
- 0-+15 800 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-800 F+F 33072042 36.99 SGD
Shipped after 2018-04-26
- 0-+15 900 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-900 F+F 33072146 38.99 SGD
Shipped after 2018-04-26
- 0-+15 960 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-960 F+F 33072207 38.99 SGD
Shipped after 2018-04-26
- 0-+20 1350 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1350 F+F 33072313 45.99 SGD
Shipped after 2018-04-26
- 0-+20 1450 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1450 F+F 33072331 46.99 SGD
Shipped after 2018-04-26
- 0-+20 1650 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1650 F+F 33072374 50.99 SGD
Shipped after 2018-04-26
- 0-+22.5 2250 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2250 F+F 33072496 60.99 SGD
Shipped after 2018-04-26
- 0-+24.5 2450 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2450 F+F 33072532 63.99 SGD
Shipped after 2018-04-26
- 0-+25.5 2550 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2550 F+F 33072557 65.99 SGD
Shipped after 2018-04-26
- 0-+26 2600 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2600 F+F 33072566 65.99 SGD
Shipped after 2018-04-26
- 0-+26.5 2650 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2650 F+F 33072575 66.99 SGD
Shipped after 2018-04-26
- 0-+15 950 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-950 F+F 33072191 38.99 SGD
Shipped after 2018-04-26
- 0-+20 1150 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1150 F+F 33072277 41.99 SGD
Shipped after 2018-04-26
- 0-+28 2800 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2800 F+F 33072602 69.99 SGD
Shipped after 2018-04-26
- 0-+29 2900 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2900 F+F 33072627 71.99 SGD
Shipped after 2018-04-26
- 0-+29.5 2950 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2950 F+F 33072636 72.99 SGD
Shipped after 2018-04-26
- 0-+15 910 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-910 F+F 33072155 38.99 SGD
Shipped after 2018-04-26
- 0-+15 920 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-920 F+F 33072164 38.99 SGD
Shipped after 2018-04-26
- 0-+15 970 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-970 F+F 33072216 39.99 SGD
Shipped after 2018-04-26
- 0-+15 980 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-980 F+F 33072225 39.99 SGD
Shipped after 2018-04-26
- 0-+20 1200 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1200 F+F 33072286 42.99 SGD
Shipped after 2018-04-26
- 0-+20 1550 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1550 F+F 33072356 48.99 SGD
Shipped after 2018-04-26
- 0-+20 1600 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1600 F+F 33072365 49.99 SGD
Shipped after 2018-04-26
- 0-+20 1700 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1700 F+F 33072383 50.99 SGD
Shipped after 2018-04-26
- 0-+20 1850 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1850 F+F 33072417 53.99 SGD
Shipped after 2018-04-26
- 0-+23 2300 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2300 F+F 33072505 61.99 SGD
Shipped after 2018-04-26
- 0-+25 2500 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2500 F+F 33072541 64.99 SGD
Shipped after 2018-04-26
- 0-+27 2700 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2700 F+F 33072584 67.99 SGD
Shipped after 2018-04-26
- 0-+27.5 2750 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2750 F+F 33072593 68.99 SGD
Shipped after 2018-04-26
- 0-+30 3000 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-3000 F+F 33072645 73.99 SGD
Shipped after 2018-04-26
- 0-+10 400 - - -   1pc 1 PA1404-400 F+F 33071647 28.99 SGD
Shipped after 2018-04-23
- 0-+10 300 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-300 F+F 33071543 27.99 SGD
Shipped after 2018-04-26
- 0-+20 2000 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2000 F+F 33072444 57.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic line under construction
5
From Japan
On 2017-06-09 16:57:30
Delivery is too late. Other companies are quickly delivering them. I am requesting it because I am improving it.
This review is about item#33072024.

Related Products