Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LM Block SHS○○C Type

Caution
The time of delivery may change depending on the order situation, so please check and confirm when placing an order.
Purpose
Use it when penetration holes for mounting bolts can not be opened in the table.
...see all>
Product Options
ADD TO CART
Grease Nipple Dimensions B (mm) Dimensions e0 (mm) Dimensions E (mm) Dimensions f0 (mm) Dimension S (mm) Length L(mm) Dimensions D0 (phi mm) Dimension L1 (mm) Dimensions H (phi mm) Standard Dynamic Load Rating (kN) Dimension K(mm) Standard static Load Rating (kN) Dimensions T1 (mm) Compatible Dimensions N (mm) Dimension T (mm) Width W (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grease Nipple Dimensions B (mm) Dimensions e0 (mm) Dimensions E (mm) Dimensions f0 (mm) Dimension S (mm) Length L(mm) Dimensions D0 (phi mm) Dimension L1 (mm) Dimensions H (phi mm) Standard Dynamic Load Rating (kN) Dimension K(mm) Standard static Load Rating (kN) Dimensions T1 (mm) Compatible Dimensions N (mm) Dimension T (mm) Width W (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B-M6F 72 5.8 12 6 M10 106 5.2 80 8.5 44.8 35 66.6 15 SHS30C Rail 8 11.5 90 52 1PC 1 Only SHS30CSS block 33051645 239.99 SGD
In stock
B-M6F 57 4.5 12 5.5 M8 92 3 71 6.8 31.7 30.2 52.4 12 SHS25C Rail 7.5 9.1 70 45 1PC 1 Only SHS25CSS block 33051627 189.99 SGD
Shipped after 2018-06-27
B-M6F 82 6.5 12 5.5 M10 122 5.2 93 8.5 62.3 40.5 96.6 15 SHS35C Rail 8 11.5 100 62 1PC 1 Only SHS35CSS block 33051663 259.99 SGD
In stock
PB1021B 38 4 5.5 4 M5 64.4 3 48 4.4 14.2 21 24.2 8 SHS15C Rail 5.5 5.9 47 30 1PC 1 Only SHS15CSS block 33051584 129.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - 1PC 1 SHS20CSS Block Only 33051602 139.99 SGD
In stock
ADD TO CART

Related Products