Buy more than* S$200* and get FREE SHIPPING

LM Block SSR--Xw Type

5.00 (1)
Specification
With end seal
...see all>
Product Options
ADD TO CART
Dimensions f0 (mm) Length L(mm) Dimension L1 (mm) Dimensions D0 (phi mm) Standard Dynamic Load Rating (kN) Dimension K(mm) Standard static Load Rating (kN) Dimensions N (mm) Weight (kg) Dimension T (mm) Type Dimension l (mm) Compatible Dimensions C (mm) Width W (mm) Dimensions B (mm) Grease Nipple Dimensions E (mm) Dimensions e0 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f0 (mm) Length L(mm) Dimension L1 (mm) Dimensions D0 (phi mm) Standard Dynamic Load Rating (kN) Dimension K(mm) Standard static Load Rating (kN) Dimensions N (mm) Weight (kg) Dimension T (mm) Type Dimension l (mm) Compatible Dimensions C (mm) Width W (mm) Dimensions B (mm) Grease Nipple Dimensions E (mm) Dimensions e0 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 97 70.7 4 46.5 32.5 52.7 8 - 11.3 - 12 SSR30XW Rail 40 60 40 B-M6F 12 7.6 M8 1PC 1 Only SSR30XWUU block 33051742 229.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - 1PC 1 SSR20XWUU 33051715 159.99 SGD
Shipped after 2018-02-26
2.7 56.9 39.9 3 14.7 19.5 16.5 4.5 0.15 6.5 SSR-xW-shaped 7 SSR15xWRail 26 34 26 PB1021B 5.5 4.5 M4 1PC 1 Only SSR15XWUU block 33051697 149.99 SGD
Shipped after 2018-02-26
3.3 83 59.8 3 31.5 26.2 36.4 6 0.4 8.4 SSR-XW form 9 SSR25XW type rail 35 48 35 B-M6F 12 6.8 M6 1PC 1 Only SSR25XWUU block 33051733 169.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measuring instrument parts
5
From Japan
On 2016-02-08 09:16:37
It is used for the guide part of the measuring instrument, the ball is in the linear part, the plurality of balls are connected by the resin, but the resin rots, it gets caught between the guide rail and the ball, The movement gets worse. I think that it will be inevitable that the deterioration will occur over many years, but it is good if the resin of the parts purchased this time is improved, but I think I will observe it carefully. By the delivery date, it was shipped as soon as possible, and it was very helpful. Thank you very much.
This review is about item#33051697.

Related Products