Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Hose

Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
83
Recommended Ambient Temperature (degree C)
-40 to +70
Hose Outer Diameter (mm)
26.5
Fluid Temperature Range (Degree c)
-40 to +100
Reinforcing Layer
1W
Dimensions Y (mm)
30
Hose Inside-Diameter (phi mm)
19
Dimention X (mm)
36
Minimum Bending Radius (mm)
130
Screw Diameter
G3/4
...see all>
Product Options
ADD TO CART
Compatible Fluid Inside Diameter (inch) Maximum Working Pressure (MPa) Length L(mm) Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Inside Diameter (inch) Maximum Working Pressure (MPa) Length L(mm) Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mineral hydraulic oil 3/4 7.0 1400 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1400 F+F 33068481 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2550 Bracket/315 Hose/600 0 to +25.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2550 F+F 33068716 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2700 Bracket/315 Hose/600 0 to +27 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2700 F+F 33068743 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2900 Bracket/315 Hose/600 0 to +29 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2900 F+F 33068786 179.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 790 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-790 F+F 33068192 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 870 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-870 F+F 33068271 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 940 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-940 F+F 33068341 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 970 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-970 F+F 33068375 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1250 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1250 F+F 33068454 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1450 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1450 F+F 33068497 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1500 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1500 F+F 33068506 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1750 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1750 F+F 33068551 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2450 Bracket/315 Hose/600 0 to +24.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2450 F+F 33068691 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 570 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-570 F+F 33067973 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 750 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-750 F+F 33068156 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 820 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-820 F+F 33068226 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 900 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-900 F+F 33068305 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1550 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1550 F+F 33068515 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1600 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1600 F+F 33068524 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1650 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1650 F+F 33068533 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1700 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1700 F+F 33068542 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1900 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1900 F+F 33068585 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1950 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1950 F+F 33068594 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2000 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2000 F+F 33068603 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2050 Bracket/315 Hose/600 0 to +20.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2050 F+F 33068612 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2250 Bracket/315 Hose/600 0 to +22.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2250 F+F 33068655 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 640 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-640 F+F 33068043 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 650 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-650 F+F 33068052 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 660 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-660 F+F 33068061 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 690 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-690 F+F 33068095 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 720 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-720 F+F 33068122 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 780 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-780 F+F 33068183 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 810 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-810 F+F 33068217 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 850 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-850 F+F 33068253 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 860 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-860 F+F 33068262 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 950 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-950 F+F 33068357 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1150 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1150 F+F 33068436 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1350 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1350 F+F 33068472 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1800 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1800 F+F 33068567 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1850 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1850 F+F 33068576 149.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2150 Bracket/315 Hose/600 0 to +21.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2150 F+F 33068637 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2600 Bracket/315 Hose/600 0 to +26 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2600 F+F 33068725 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2650 Bracket/315 Hose/600 0 to +26.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2650 F+F 33068734 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2850 Bracket/315 Hose/600 0 to +28.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2850 F+F 33068777 179.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 520 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-520 F+F 33067921 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 540 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-540 F+F 33067946 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 550 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-550 F+F 33067955 129.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 560 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-560 F+F 33067964 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 620 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-620 F+F 33068025 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 800 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-800 F+F 33068201 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 930 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-930 F+F 33068332 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1200 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1200 F+F 33068445 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2350 Bracket/315 Hose/600 0 to +23.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2350 F+F 33068673 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2500 Bracket/315 Hose/600 0 to +25 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2500 F+F 33068707 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 630 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-630 F+F 33068034 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 670 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-670 F+F 33068077 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 680 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-680 F+F 33068086 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 700 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-700 F+F 33068104 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 710 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-710 F+F 33068113 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 830 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-830 F+F 33068235 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 840 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-840 F+F 33068244 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 880 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-880 F+F 33068287 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 890 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-890 F+F 33068296 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 980 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-980 F+F 33068384 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 990 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-990 F+F 33068393 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2400 Bracket/315 Hose/600 0 to +24 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2400 F+F 33068682 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2750 Bracket/315 Hose/600 0 to +27.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2750 F+F 33068752 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 500 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-500 F+F 33067903 129.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 510 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-510 F+F 33067912 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 590 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-590 F+F 33067991 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 760 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-760 F+F 33068165 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 770 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-770 F+F 33068174 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 910 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-910 F+F 33068314 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 920 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-920 F+F 33068323 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 960 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-960 F+F 33068366 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2200 Bracket/315 Hose/600 0 to +22 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2200 F+F 33068646 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2300 Bracket/315 Hose/600 0 to +23 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2300 F+F 33068664 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2800 Bracket/315 Hose/600 0 to +28 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2800 F+F 33068761 179.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 580 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-580 F+F 33067982 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1050 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1050 F+F 33068411 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1100 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1100 F+F 33068427 119.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 1300 Bracket/315 Hose/600 0 to +20 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1300 F+F 33068463 139.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2100 Bracket/315 Hose/600 0 to +21 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2100 F+F 33068621 159.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 2950 Bracket/315 Hose/600 0 to +29.5 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-2950 F+F 33068795 179.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 3000 Bracket/315 Hose/600 0 to +30 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-3000 F+F 33068804 169.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 530 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-530 F+F 33067937 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 600 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-600 F+F 33068007 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 610 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-610 F+F 33068016 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 730 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-730 F+F 33068131 109.99 SGD
Shipped after 2018-05-30
Mineral hydraulic oil 3/4 7.0 740 Bracket/315 Hose/600 0 to +15 28.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-740 F+F 33068147 109.99 SGD
Shipped after 2018-05-30
Mineralhydraulicoil 41702 7 1000 Mouthbracket/315 Hose / 600 0 to +20 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA0712-1000 F+F 33068402 109.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products