Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pascalat PA 1404 (with both end fittings F + adapter)

Caution
* Please decide the length L of the assembly hose considering the approximate dimension E after adapter assembly.
Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
56
Recommended Ambient Temperature (degree C)
-40-+70
Hose Outer Diameter (mm)
13.6
Fluid Temperature Range (Degree c)
-40-+100
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
56.0
Inside Diameter (inch)
1/4
Dimensions Y (mm)
17
Hose Inside-Diameter (phi mm)
6.3
Dimention X (mm)
19
Dimensions E (mm)
26
Minimum Bending Radius (mm)
55
Maximum Working Pressure (MPa)
14.0
Screw Diameter
G1/4
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-+10 340 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-340 F+F 8001+8001 33073801 129.99 SGD
Shipped after 2018-06-26
0-+10 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-350 F+F 8001+8001 33073817 129.99 SGD
Shipped after 2018-06-26
0-+10 410 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-410 F+F 8001+8001 33073871 78.99 SGD
Shipped after 2018-06-26
0-+15 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-550 F+F 8001+8001 33074011 80.99 SGD
Shipped after 2018-06-26
0-+15 560 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-560 F+F 8001+8001 33074027 80.99 SGD
Shipped after 2018-06-26
0-+15 630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-630 F+F 8001+8001 33074097 81.99 SGD
Shipped after 2018-06-26
0-+15 640 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-640 F+F 8001+8001 33074106 81.99 SGD
Shipped after 2018-06-26
0-+15 840 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-840 F+F 8001+8001 33074307 79.99 SGD
Shipped after 2018-06-26
0-+15 870 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-870 F+F 8001+8001 33074334 80.99 SGD
Shipped after 2018-06-26
0-+15 900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-900 F+F 8001+8001 33074361 80.99 SGD
Shipped after 2018-06-26
0-+15 940 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-940 F+F 8001+8001 33074404 81.99 SGD
Shipped after 2018-06-26
0-+20 1050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1050 F+F 8001+8001 33074474 83.99 SGD
Shipped after 2018-06-26
0-+20 1600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1600 F+F 8001+8001 33074587 92.99 SGD
Shipped after 2018-06-26
0-+20 1650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1650 F+F 8001+8001 33074596 93.99 SGD
Shipped after 2018-06-26
0-+20.5 2050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2050 F+F 8001+8001 33074675 109.99 SGD
Shipped after 2018-06-26
0-+22 2200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2200 F+F 8001+8001 33074702 109.99 SGD
Shipped after 2018-06-26
0-+25 2500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2500 F+F 8001+8001 33074763 109.99 SGD
Shipped after 2018-06-26
0-+26 2600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2600 F+F 8001+8001 33074781 119.99 SGD
Shipped after 2018-06-26
0-+10 310 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-310 F+F 8001+8001 33073774 129.99 SGD
Shipped after 2018-06-26
0-+10 370 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-370 F+F 8001+8001 33073835 129.99 SGD
Shipped after 2018-06-26
0-+10 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-420 F+F 8001+8001 33073887 78.99 SGD
Shipped after 2018-06-26
0-+10 450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-450 F+F 8001+8001 33073914 78.99 SGD
Shipped after 2018-06-26
0-+10 470 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-470 F+F 8001+8001 33073932 79.99 SGD
Shipped after 2018-06-26
0-+10 490 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-490 F+F 8001+8001 33073957 79.99 SGD
Shipped after 2018-06-26
0-+15 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-500 F+F 8001+8001 33073966 79.99 SGD
Shipped after 2018-06-26
0-+15 510 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-510 F+F 8001+8001 33073975 79.99 SGD
Shipped after 2018-06-26
0-+15 650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-650 F+F 8001+8001 33074115 81.99 SGD
Shipped after 2018-06-26
0-+15 670 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-670 F+F 8001+8001 33074133 82.99 SGD
Shipped after 2018-06-26
0-+15 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-800 F+F 8001+8001 33074264 79.99 SGD
Shipped after 2018-06-26
0-+15 920 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-920 F+F 8001+8001 33074386 80.99 SGD
Shipped after 2018-06-26
0-+15 960 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-960 F+F 8001+8001 33074422 81.99 SGD
Shipped after 2018-06-26
0-+20 1500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1500 F+F 8001+8001 33074562 90.99 SGD
Shipped after 2018-06-26
0-+20 1700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1700 F+F 8001+8001 33074605 93.99 SGD
Shipped after 2018-06-26
0-+21 2100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2100 F+F 8001+8001 33074684 109.99 SGD
Shipped after 2018-06-26
0-+23.5 2350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2350 F+F 8001+8001 33074736 109.99 SGD
Shipped after 2018-06-26
0-+29 2900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2900 F+F 8001+8001 33074842 119.99 SGD
Shipped after 2018-06-26
0-+10 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-400 F+F 8001+8001 33073862 78.99 SGD
Shipped after 2018-06-26
0-+15 580 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-580 F+F 8001+8001 33074045 80.99 SGD
Shipped after 2018-06-26
0-+15 620 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-620 F+F 8001+8001 33074081 81.99 SGD
Shipped after 2018-06-26
0-+15 780 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-780 F+F 8001+8001 33074246 78.99 SGD
Shipped after 2018-06-26
0-+15 810 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-810 F+F 8001+8001 33074273 79.99 SGD
Shipped after 2018-06-26
0-+15 830 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-830 F+F 8001+8001 33074291 79.99 SGD
Shipped after 2018-06-26
0-+15 850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-850 F+F 8001+8001 33074316 79.99 SGD
Shipped after 2018-06-26
0-+15 890 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-890 F+F 8001+8001 33074352 80.99 SGD
Shipped after 2018-06-26
0-+15 970 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-970 F+F 8001+8001 33074431 81.99 SGD
Shipped after 2018-06-26
0-+20 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1000 F+F 8001+8001 33074465 82.99 SGD
Shipped after 2018-06-26
0-+20 1150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1150 F+F 8001+8001 33074492 85.99 SGD
Shipped after 2018-06-26
0-+20 1250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1250 F+F 8001+8001 33074517 86.99 SGD
Shipped after 2018-06-26
0-+20 1350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1350 F+F 8001+8001 33074535 88.99 SGD
Shipped after 2018-06-26
0-+20 2000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2000 F+F 8001+8001 33074666 109.99 SGD
Shipped after 2018-06-26
0-+10 380 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-380 F+F 8001+8001 33073844 129.99 SGD
Shipped after 2018-06-26
0-+10 440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-440 F+F 8001+8001 33073905 78.99 SGD
Shipped after 2018-06-26
0-+15 700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-700 F+F 8001+8001 33074167 77.99 SGD
Shipped after 2018-06-26
0-+15 860 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-860 F+F 8001+8001 33074325 80.99 SGD
Shipped after 2018-06-26
0-+22.5 2250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2250 F+F 8001+8001 33074711 109.99 SGD
Shipped after 2018-06-26
0-+26.5 2650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2650 F+F 8001+8001 33074797 119.99 SGD
Shipped after 2018-06-26
0-+29.5 2950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2950 F+F 8001+8001 33074851 119.99 SGD
Shipped after 2018-06-26
0-+10 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-300 F+F 8001+8001 33073765 129.99 SGD
Shipped after 2018-06-26
0-+10 480 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-480 F+F 8001+8001 33073941 79.99 SGD
Shipped after 2018-06-26
0-+15 520 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-520 F+F 8001+8001 33073984 79.99 SGD
Shipped after 2018-06-26
0-+15 540 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-540 F+F 8001+8001 33074002 80.99 SGD
Shipped after 2018-06-26
0-+15 660 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-660 F+F 8001+8001 33074124 82.99 SGD
Shipped after 2018-06-26
0-+15 680 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-680 F+F 8001+8001 33074142 77.99 SGD
Shipped after 2018-06-26
0-+15 790 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-790 F+F 8001+8001 33074255 78.99 SGD
Shipped after 2018-06-26
0-+15 980 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-980 F+F 8001+8001 33074447 81.99 SGD
Shipped after 2018-06-26
0-+15 990 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-990 F+F 8001+8001 33074456 81.99 SGD
Shipped after 2018-06-26
0-+20 1100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1100 F+F 8001+8001 33074483 84.99 SGD
Shipped after 2018-06-26
0-+20 1300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1300 F+F 8001+8001 33074526 87.99 SGD
Shipped after 2018-06-26
0-+20 1450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1450 F+F 8001+8001 33074553 89.99 SGD
Shipped after 2018-06-26
0-+21.5 2150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2150 F+F 8001+8001 33074693 109.99 SGD
Shipped after 2018-06-26
0-+23 2300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2300 F+F 8001+8001 33074727 109.99 SGD
Shipped after 2018-06-26
0-+28 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2800 F+F 8001+8001 33074824 109.99 SGD
Shipped after 2018-06-26
0-+30 3000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-3000 F+F 8001+8001 33074867 119.99 SGD
Shipped after 2018-06-26
0-+10 320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-320 F+F 8001+8001 33073783 129.99 SGD
Shipped after 2018-06-26
0-+10 330 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-330 F+F 8001+8001 33073792 129.99 SGD
Shipped after 2018-06-26
0-+10 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-430 F+F 8001+8001 33073896 78.99 SGD
Shipped after 2018-06-26
0-+15 530 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-530 F+F 8001+8001 33073993 80.99 SGD
Shipped after 2018-06-26
0-+15 590 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-590 F+F 8001+8001 33074054 80.99 SGD
Shipped after 2018-06-26
0-+15 720 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-720 F+F 8001+8001 33074185 77.99 SGD
Shipped after 2018-06-26
0-+15 770 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-770 F+F 8001+8001 33074237 78.99 SGD
Shipped after 2018-06-26
0-+15 820 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-820 F+F 8001+8001 33074282 79.99 SGD
Shipped after 2018-06-26
0-+15 880 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-880 F+F 8001+8001 33074343 80.99 SGD
Shipped after 2018-06-26
0-+15 930 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-930 F+F 8001+8001 33074395 81.99 SGD
Shipped after 2018-06-26
0-+15 950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-950 F+F 8001+8001 33074413 81.99 SGD
Shipped after 2018-06-26
0-+20 1400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1400 F+F 8001+8001 33074544 89.99 SGD
Shipped after 2018-06-26
0-+20 1750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1750 F+F 8001+8001 33074614 97.99 SGD
Shipped after 2018-06-26
0-+24 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2400 F+F 8001+8001 33074745 109.99 SGD
Shipped after 2018-06-26
0-+27 2700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2700 F+F 8001+8001 33074806 119.99 SGD
Shipped after 2018-06-26
0-+28.5 2850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2850 F+F 8001+8001 33074833 109.99 SGD
Shipped after 2018-06-26
0-+15 570 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-570 F+F 8001+8001 33074036 80.99 SGD
Shipped after 2018-06-26
0-+15 730 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-730 F+F 8001+8001 33074194 78.99 SGD
Shipped after 2018-06-26
0-+20 1900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1900 F+F 8001+8001 33074641 109.99 SGD
Shipped after 2018-06-26
0-+20 1950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1950 F+F 8001+8001 33074657 109.99 SGD
Shipped after 2018-06-26
0-+25.5 2550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2550 F+F 8001+8001 33074772 119.99 SGD
Shipped after 2018-06-26
0-+27.5 2750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2750 F+F 8001+8001 33074815 109.99 SGD
Shipped after 2018-06-26
0-+10 360 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-360 F+F 8001+8001 33073826 129.99 SGD
Shipped after 2018-06-26
0-+10 390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-390 F+F 8001+8001 33073853 77.99 SGD
Shipped after 2018-06-26
0-+10 460 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-460 F+F 8001+8001 33073923 78.99 SGD
Shipped after 2018-06-26
0-+15 600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-600 F+F 8001+8001 33074063 81.99 SGD
Shipped after 2018-06-26
0-+15 610 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-610 F+F 8001+8001 33074072 81.99 SGD
Shipped after 2018-06-26
0-+15 690 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-690 F+F 8001+8001 33074151 77.99 SGD
Shipped after 2018-06-26
0-+15 710 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-710 F+F 8001+8001 33074176 77.99 SGD
Shipped after 2018-06-26
0-+15 740 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-740 F+F 8001+8001 33074203 78.99 SGD
Shipped after 2018-06-26
0-+15 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-750 F+F 8001+8001 33074212 78.99 SGD
Shipped after 2018-06-26
0-+15 760 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-760 F+F 8001+8001 33074221 78.99 SGD
Shipped after 2018-06-26
0-+15 910 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-910 F+F 8001+8001 33074377 80.99 SGD
Shipped after 2018-06-26
0-+20 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1200 F+F 8001+8001 33074501 86.99 SGD
Shipped after 2018-06-26
0-+20 1550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1550 F+F 8001+8001 33074571 91.99 SGD
Shipped after 2018-06-26
0-+20 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1800 F+F 8001+8001 33074623 98.99 SGD
Shipped after 2018-06-26
0-+20 1850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-1850 F+F 8001+8001 33074632 99.99 SGD
Shipped after 2018-06-26
0-+24.5 2450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1404-2450 F+F 8001+8001 33074754 109.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products