Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hydraulic Pressure Hose

5.00 (1)
Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
62
Recommended Ambient Temperature (degree C)
-40 to +70
Hose Outer Diameter (mm)
16.6
Fluid Temperature Range (Degree c)
-40 to +100
Reinforcing Layer
1W
Dimensions Y (mm)
19
Hose Inside-Diameter (phi mm)
9.5
Dimention X (mm)
22
Minimum Bending Radius (mm)
75
Screw Diameter
G3/8
...see all>
Product Options
ADD TO CART
Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Maximum Working Pressure (MPa) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Maximum Working Pressure (MPa) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouthbracket/100 Hose / 350 0 to +10 56 Mineralhydraulicoil 41706 14 300   1PC 1 PA1406-300 F+F 33079627 32.99 SGD
In stock
Mouthbracket/100 Hose / 350 0 to +20 56 Mineralhydraulicoil 41706 14 2000   1PC 1 PA1406-2000 F+F 33080521 66.99 SGD
In stock
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1150 F+F 33080354 58.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1300 F+F 33080381 61.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1450 F+F 33080415 63.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1700 F+F 33080467 71.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1750 F+F 33080476 72.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +22 56.0 Mineral hydraulic oil 3/8 14.0 2200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2200 F+F 33080564 85.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +24.5 56.0 Mineral hydraulic oil 3/8 14.0 2450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2450 F+F 33080616 82.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +25.5 56.0 Mineral hydraulic oil 3/8 14.0 2550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2550 F+F 33080634 84.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +27.5 56.0 Mineral hydraulic oil 3/8 14.0 2750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2750 F+F 33080677 87.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +28 56.0 Mineral hydraulic oil 3/8 14.0 2800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2800 F+F 33080686 88.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +28.5 56.0 Mineral hydraulic oil 3/8 14.0 2850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2850 F+F 33080695 89.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 310 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-310 F+F 33079636 39.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 380 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-380 F+F 33079706 40.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 440 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-440 F+F 33079767 41.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-450 F+F 33079776 42.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 460 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-460 F+F 33079785 42.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 520 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-520 F+F 33079846 43.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 610 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-610 F+F 33079934 46.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-650 F+F 33079977 47.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 760 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-760 F+F 33080083 49.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 860 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-860 F+F 33080187 50.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1200 F+F 33080363 59.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1500 F+F 33080424 73.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1550 F+F 33080433 68.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1600 F+F 33080442 69.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1650 F+F 33080451 70.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +21 56.0 Mineral hydraulic oil 3/8 14.0 2100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2100 F+F 33080546 78.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +22.5 56.0 Mineral hydraulic oil 3/8 14.0 2250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2250 F+F 33080573 81.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +23 56.0 Mineral hydraulic oil 3/8 14.0 2300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2300 F+F 33080582 81.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +23.5 56.0 Mineral hydraulic oil 3/8 14.0 2350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2350 F+F 33080591 82.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 320 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-320 F+F 33079645 39.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-340 F+F 33079663 40.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 420 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-420 F+F 33079742 41.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-480 F+F 33079803 42.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-500 F+F 33079821 42.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 510 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-510 F+F 33079837 43.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 540 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-540 F+F 33079864 43.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 640 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-640 F+F 33079961 47.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 720 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-720 F+F 33080047 48.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 770 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-770 F+F 33080092 49.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 800   1PC 1 PA1406-800 F+F 33080126 41.99 SGD
In stock
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 820 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-820 F+F 33080144 50.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 840 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-840 F+F 33080162 50.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 970 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-970 F+F 33080293 55.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1000   1PC 1 PA1406-1000 F+F 33080327 46.99 SGD
Shipped after 2018-05-08
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1400 F+F 33080406 62.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1850 F+F 33080494 74.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1950 F+F 33080512 75.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +24 56.0 Mineral hydraulic oil 3/8 14.0 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2400 F+F 33080607 81.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-350 F+F 33079672 40.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 370 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-370 F+F 33079697 40.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 430 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-430 F+F 33079751 41.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 620 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-620 F+F 33079943 46.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 660 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-660 F+F 33079986 47.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 710 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-710 F+F 33080031 48.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 810 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-810 F+F 33080135 49.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-900 F+F 33080223 51.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 910 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-910 F+F 33080232 51.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-950 F+F 33080275 54.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 990 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-990 F+F 33080311 55.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 400   1PC 1 PA1406-400 F+F 33079724 34.99 SGD
In stock
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 880 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-880 F+F 33080205 51.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1050 F+F 33080336 56.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1100 F+F 33080345 49.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1250 F+F 33080372 60.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20.5 56.0 Mineral hydraulic oil 3/8 14.0 2050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2050 F+F 33080537 77.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +21.5 56.0 Mineral hydraulic oil 3/8 14.0 2150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2150 F+F 33080555 79.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +25 56.0 Mineral hydraulic oil 3/8 14.0 2500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2500 F+F 33080625 75.99 SGD
Shipped after 2018-05-08
Bracket/100 Hose/350 0 to +26 56.0 Mineral hydraulic oil 3/8 14.0 2600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2600 F+F 33080643 85.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +27 56.0 Mineral hydraulic oil 3/8 14.0 2700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2700 F+F 33080661 87.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 560 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-560 F+F 33079882 45.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-630 F+F 33079952 46.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 670 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-670 F+F 33079995 47.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 680 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-680 F+F 33080004 47.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 690 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-690 F+F 33080013 47.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 870 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-870 F+F 33080196 51.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 890 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-890 F+F 33080214 51.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 920 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-920 F+F 33080241 54.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 940 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-940 F+F 33080266 54.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 980 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-980 F+F 33080302 55.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1350 F+F 33080397 61.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +26.5 56.0 Mineral hydraulic oil 3/8 14.0 2650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2650 F+F 33080652 86.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +29 56.0 Mineral hydraulic oil 3/8 14.0 2900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2900 F+F 33080704 90.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +30 56.0 Mineral hydraulic oil 3/8 14.0 3000   1PC 1 PA1406-3000 F+F 33080722 88.99 SGD
In stock
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 330 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-330 F+F 33079654 39.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 360 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-360 F+F 33079681 40.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 410 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-410 F+F 33079733 41.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 470 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-470 F+F 33079794 42.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 490 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-490 F+F 33079812 42.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 570 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-570 F+F 33079891 45.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 580 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-580 F+F 33079907 45.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 590 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-590 F+F 33079916 46.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 780 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-780 F+F 33080101 49.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 790 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-790 F+F 33080117 49.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 830 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-830 F+F 33080153 50.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 930 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-930 F+F 33080257 54.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 960 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-960 F+F 33080284 55.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1800 F+F 33080485 73.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +20 56.0 Mineral hydraulic oil 3/8 14.0 1900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-1900 F+F 33080503 74.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +29.5 56.0 Mineral hydraulic oil 3/8 14.0 2950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-2950 F+F 33080713 91.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-550 F+F 33079873 45.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-600 F+F 33079925 78.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-700 F+F 33080022 48.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-850 F+F 33080171 50.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +10 56.0 Mineral hydraulic oil 3/8 14.0 390 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-390 F+F 33079715 41.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 530 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-530 F+F 33079855 43.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 730 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-730 F+F 33080056 48.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 740 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-740 F+F 33080065 48.99 SGD
Shipped after 2018-05-07
Bracket/100 Hose/350 0 to +15 56.0 Mineral hydraulic oil 3/8 14.0 750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1406-750 F+F 33080074 49.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hose change of hydraulic cylinder
5
From Japan
On 2016-01-13 08:08:49
There was something with no gloss on the surface of the hose, but there was no particular problem on use.
This review is about item#33080022.

Related Products