Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Hose

Metal Mouth Ring Length (L) (mm)
67
Recommended Ambient Temperature (degree C)
-40-+70
Hose Outer Diameter (mm)
19.5
Fluid Temperature Range (Degree c)
-40-+100
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
56.0
Inside Diameter (inch)
1/2
Dimensions Y (mm)
22
Hose Inside-Diameter (phi mm)
12.7
Dimention X (mm)
27
Minimum Bending Radius (mm)
90
Maximum Working Pressure (MPa)
14.0
Screw Diameter
G1/2
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Length L(mm) Purpose Approximate Mass (g) Mass (g/m) Compatible Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Length L(mm) Purpose Approximate Mass (g) Mass (g/m) Compatible Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-+20 2000 For general hydraulic piping Mouth bracket / 145 Hose / 400 Mineral hydraulic oil *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA1408-2000 FPlusF 33084965 109.99 SGD
Shipped after 2018-04-26
0-+20 1000 - - - -   1pc 1 PA1408-1000 F+F 33084764 78.99 SGD
In stock
0-+20 1500 - - - -   1pc 1 PA1408-1500 F+F 33084861 91.99 SGD
In stock
0-+15 700 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-700 F+F 33084466 70.99 SGD
Shipped after 2018-04-26
0-+15 800 - - - -   1pc 1 PA1408-800 F+F 33084563 75.99 SGD
In stock
0-+10 370 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-370 F+F 33084134 66.99 SGD
Shipped after 2018-04-26
0-+10 410 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-410 F+F 33084177 67.99 SGD
Shipped after 2018-04-26
0-+10 470 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-470 F+F 33084231 68.99 SGD
Shipped after 2018-04-26
0-+15 540 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-540 F+F 33084301 69.99 SGD
Shipped after 2018-04-26
0-+15 550 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-550 F+F 33084317 69.99 SGD
Shipped after 2018-04-26
0-+15 570 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-570 F+F 33084335 70.99 SGD
Shipped after 2018-04-26
0-+15 670 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-670 F+F 33084432 72.99 SGD
Shipped after 2018-04-26
0-+15 710 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-710 F+F 33084475 74.99 SGD
Shipped after 2018-04-26
0-+15 780 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-780 F+F 33084545 76.99 SGD
Shipped after 2018-04-26
0-+15 840 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-840 F+F 33084606 77.99 SGD
Shipped after 2018-04-26
0-+15 970 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-970 F+F 33084737 80.99 SGD
Shipped after 2018-04-26
0-+15 980 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-980 F+F 33084746 80.99 SGD
Shipped after 2018-04-26
0-+20 1250 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1250 F+F 33084816 85.99 SGD
Shipped after 2018-04-26
0-+20 1400 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1400 F+F 33084843 89.99 SGD
Shipped after 2018-04-26
0-+20.5 2050 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2050 F+F 33084974 109.99 SGD
Shipped after 2018-04-26
0-+21 2100 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2100 F+F 33084983 109.99 SGD
Shipped after 2018-04-26
0-+24.5 2450 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2450 F+F 33085053 119.99 SGD
Shipped after 2018-04-26
0-+25.5 2550 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2550 F+F 33085071 119.99 SGD
Shipped after 2018-04-26
0-+10 350 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-350 F+F 33084116 65.99 SGD
Shipped after 2018-04-26
0-+10 360 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-360 F+F 33084125 65.99 SGD
Shipped after 2018-04-26
0-+15 500 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-500 F+F 33084265 69.99 SGD
Shipped after 2018-04-26
0-+15 600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-600 F+F 33084362 71.99 SGD
Shipped after 2018-04-26
0-+15 760 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-760 F+F 33084527 72.99 SGD
Shipped after 2018-04-26
0-+15 910 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-910 F+F 33084676 78.99 SGD
Shipped after 2018-04-26
0-+15 960 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-960 F+F 33084721 80.99 SGD
Shipped after 2018-04-26
0-+20 1150 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1150 F+F 33084791 84.99 SGD
Shipped after 2018-04-26
0-+20 1200 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1200 F+F 33084807 85.99 SGD
Shipped after 2018-04-26
0-+22.5 2250 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2250 F+F 33085017 109.99 SGD
Shipped after 2018-04-26
0-+28 2800 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2800 F+F 33085123 129.99 SGD
Shipped after 2018-04-26
0-+10 420 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-420 F+F 33084186 67.99 SGD
Shipped after 2018-04-26
0-+10 450 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-450 F+F 33084213 68.99 SGD
Shipped after 2018-04-26
0-+15 510 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-510 F+F 33084274 69.99 SGD
Shipped after 2018-04-26
0-+15 530 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-530 F+F 33084292 69.99 SGD
Shipped after 2018-04-26
0-+15 610 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-610 F+F 33084371 71.99 SGD
Shipped after 2018-04-26
0-+15 640 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-640 F+F 33084405 72.99 SGD
Shipped after 2018-04-26
0-+15 810 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-810 F+F 33084572 76.99 SGD
Shipped after 2018-04-26
0-+15 850 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-850 F+F 33084615 77.99 SGD
Shipped after 2018-04-26
0-+15 860 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-860 F+F 33084624 77.99 SGD
Shipped after 2018-04-26
0-+15 870 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-870 F+F 33084633 77.99 SGD
Shipped after 2018-04-26
0-+15 880 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-880 F+F 33084642 78.99 SGD
Shipped after 2018-04-26
0-+15 890 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-890 F+F 33084651 78.99 SGD
Shipped after 2018-04-26
0-+15 990 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-990 F+F 33084755 80.99 SGD
Shipped after 2018-04-26
0-+20 1450 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1450 F+F 33084852 90.99 SGD
Shipped after 2018-04-26
0-+20 1550 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1550 F+F 33084877 92.99 SGD
Shipped after 2018-04-26
0-+20 1850 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1850 F+F 33084931 98.99 SGD
Shipped after 2018-04-26
0-+26 2600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2600 F+F 33085087 119.99 SGD
Shipped after 2018-04-26
0-+30 3000 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-3000 F+F 33085166 129.99 SGD
Shipped after 2018-04-26
0-+15 620 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-620 F+F 33084387 71.99 SGD
Shipped after 2018-04-26
0-+15 680 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-680 F+F 33084441 72.99 SGD
Shipped after 2018-04-26
0-+15 730 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-730 F+F 33084493 75.99 SGD
Shipped after 2018-04-26
0-+15 790 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-790 F+F 33084554 76.99 SGD
Shipped after 2018-04-26
0-+15 920 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-920 F+F 33084685 79.99 SGD
Shipped after 2018-04-26
0-+15 950 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-950 F+F 33084712 79.99 SGD
Shipped after 2018-04-26
0-+20 1750 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1750 F+F 33084913 96.99 SGD
Shipped after 2018-04-26
0-+20 1800 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1800 F+F 33084922 97.99 SGD
Shipped after 2018-04-26
0-+20 1900 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1900 F+F 33084947 99.99 SGD
Shipped after 2018-04-26
0-+21.5 2150 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2150 F+F 33084992 109.99 SGD
Shipped after 2018-04-26
0-+22 2200 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2200 F+F 33085001 109.99 SGD
Shipped after 2018-04-26
0-+27.5 2750 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2750 F+F 33085114 119.99 SGD
Shipped after 2018-04-26
0-+10 440 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-440 F+F 33084204 67.99 SGD
Shipped after 2018-04-26
0-+10 480 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-480 F+F 33084247 68.99 SGD
Shipped after 2018-04-26
0-+10 490 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-490 F+F 33084256 68.99 SGD
Shipped after 2018-04-26
0-+15 580 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-580 F+F 33084344 70.99 SGD
Shipped after 2018-04-26
0-+15 900 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-900 F+F 33084667 78.99 SGD
Shipped after 2018-04-26
0-+23 2300 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2300 F+F 33085026 119.99 SGD
Shipped after 2018-04-26
0-+23.5 2350 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2350 F+F 33085035 119.99 SGD
Shipped after 2018-04-26
0-+24 2400 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2400 F+F 33085044 119.99 SGD
Shipped after 2018-04-26
0-+26.5 2650 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2650 F+F 33085096 119.99 SGD
Shipped after 2018-04-26
0-+27 2700 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2700 F+F 33085105 119.99 SGD
Shipped after 2018-04-26
0-+29.5 2950 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2950 F+F 33085157 129.99 SGD
Shipped after 2018-04-26
0-+10 300 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-300 F+F 33084064 64.99 SGD
Shipped after 2018-04-26
0-+10 310 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-310 F+F 33084073 65.99 SGD
Shipped after 2018-04-26
0-+10 320 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-320 F+F 33084082 65.99 SGD
Shipped after 2018-04-26
0-+10 330 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-330 F+F 33084091 65.99 SGD
Shipped after 2018-04-26
0-+10 380 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-380 F+F 33084143 66.99 SGD
Shipped after 2018-04-26
0-+10 400 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-400 F+F 33084161 67.99 SGD
Shipped after 2018-04-26
0-+15 720 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-720 F+F 33084484 74.99 SGD
Shipped after 2018-04-26
0-+15 740 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-740 F+F 33084502 75.99 SGD
Shipped after 2018-04-26
0-+15 750 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-750 F+F 33084511 75.99 SGD
Shipped after 2018-04-26
0-+15 770 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-770 F+F 33084536 76.99 SGD
Shipped after 2018-04-26
0-+15 820 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-820 F+F 33084581 77.99 SGD
Shipped after 2018-04-26
0-+15 830 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-830 F+F 33084597 77.99 SGD
Shipped after 2018-04-26
0-+15 930 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-930 F+F 33084694 79.99 SGD
Shipped after 2018-04-26
0-+15 940 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-940 F+F 33084703 79.99 SGD
Shipped after 2018-04-26
0-+20 1050 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1050 F+F 33084773 81.99 SGD
Shipped after 2018-04-26
0-+20 1350 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1350 F+F 33084834 88.99 SGD
Shipped after 2018-04-26
0-+20 1600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1600 F+F 33084886 93.99 SGD
Shipped after 2018-04-26
0-+28.5 2850 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2850 F+F 33085132 129.99 SGD
Shipped after 2018-04-26
0-+10 340 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-340 F+F 33084107 65.99 SGD
Shipped after 2018-04-26
0-+10 460 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-460 F+F 33084222 68.99 SGD
Shipped after 2018-04-26
0-+15 630 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-630 F+F 33084396 71.99 SGD
Shipped after 2018-04-26
0-+15 650 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-650 F+F 33084414 72.99 SGD
Shipped after 2018-04-26
0-+15 690 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-690 F+F 33084457 73.99 SGD
Shipped after 2018-04-26
0-+20 1100 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1100 F+F 33084782 82.99 SGD
Shipped after 2018-04-26
0-+20 1300 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1300 F+F 33084825 86.99 SGD
Shipped after 2018-04-26
0-+29 2900 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2900 F+F 33085141 129.99 SGD
Shipped after 2018-04-26
0-+10 390 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-390 F+F 33084152 66.99 SGD
Shipped after 2018-04-26
0-+10 430 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-430 F+F 33084195 67.99 SGD
Shipped after 2018-04-26
0-+15 520 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-520 F+F 33084283 69.99 SGD
Shipped after 2018-04-26
0-+15 560 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-560 F+F 33084326 70.99 SGD
Shipped after 2018-04-26
0-+15 590 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-590 F+F 33084353 70.99 SGD
Shipped after 2018-04-26
0-+15 660 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-660 F+F 33084423 72.99 SGD
Shipped after 2018-04-26
0-+20 1650 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1650 F+F 33084895 94.99 SGD
Shipped after 2018-04-26
0-+20 1700 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1700 F+F 33084904 95.99 SGD
Shipped after 2018-04-26
0-+20 1950 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-1950 F+F 33084956 109.99 SGD
Shipped after 2018-04-26
0-+25 2500 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1408-2500 F+F 33085062 119.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products