Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pascalat PA 1412 (with both end fittings F + adapter)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Metal Mouth Ring Length (L) (mm)
83
Recommended Ambient Temperature (degree C)
-40-+70
Hose Outer Diameter (mm)
29.5
Length Tolerance (mm)
0-+15
Fluid Temperature Range (Degree c)
-40-+100
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
56.0
Inside Diameter (inch)
3/4
Dimensions Y (mm)
30
Hose Inside-Diameter (phi mm)
19.0
Dimention X (mm)
36
Dimensions E (mm)
38
Minimum Bending Radius (mm)
140
Maximum Working Pressure (MPa)
14.0
Length L(mm)
800
Screw Diameter
G3/4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1412-800 F+F 8001+8001 33090626 129.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the machining center of high pressure hose specification.
5
From Japan
On 2015-12-23 16:05:38
I realized the monotail when I was in trouble. I have to stop the machine with a sudden oil leak, and I am relieved that the hose (also the maker item) arrives at the shortest and can recover.
This review is about item#33090924.

Related Products