Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pascalat PA 1416 (both end fittings F)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Metal Mouth Ring Length (L) (mm)
93
Recommended Ambient Temperature (degree C)
-40-+70
Hose Outer Diameter (mm)
35.8
Length Tolerance (mm)
0-+22
Fluid Temperature Range (Degree c)
-40-+100
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
56.0
Inside Diameter (inch)
1
Dimensions Y (mm)
36
Hose Inside-Diameter (phi mm)
25.4
Dimention X (mm)
41
Minimum Bending Radius (mm)
180
Maximum Working Pressure (MPa)
14.0
Length L(mm)
2200
Screw Diameter
G1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA1416-2200 F+F 33096673 279.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Due to hose deterioration
5
From Japan
On 2018-02-07 19:44:34
High pressure hoses with the necessary dimensions of required pressure can be arranged as necessary so we are saved.
This review is about item#33096533.

Related Products