Buy more than* S$200* and get FREE SHIPPING

PASCALART PA2104, Both End Metal Fittings C

5.00 (2)
Metal Mouth Ring Length (L) (mm)
56
Recommended Ambient Temperature (degree C)
-40 to +70
Hose Outer Diameter (mm)
13.8
Fluid Temperature Range (Degree c)
-40 to +100
Reinforcing Layer
1W
Compatible Fluid
Mineral hydraulic oil
Dimensions Y (mm)
17
Hose Inside-Diameter (phi mm)
6.3
Dimention X (mm)
19
Minimum Bending Radius (mm)
70
Maximum Working Pressure (MPa)
20.5
Screw Diameter
G1/4
...see all>
Product Options
ADD TO CART
Minimum Burst Pressure (MPa) Inside Diameter (inch) Length L(mm) Purpose Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Burst Pressure (MPa) Inside Diameter (inch) Length L(mm) Purpose Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82.0 1/4 1950 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1950 C+C 33101573 70.99 SGD
Shipped after 2018-01-23
82.0 1/4 2150 For general hydraulic piping Bracket/65 Hose/250 0 to +21.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2150 C+C 33101616 73.99 SGD
Shipped after 2018-01-23
82.0 1/4 370 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-370 C+C 33100751 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 1000 For general hydraulic piping Bracket/65 Hose/250 0 to +20   1PC 1 PA2104-1000 C+C 33101381 40.99 SGD
In stock
82.0 1/4 1500 For general hydraulic piping Bracket/65 Hose/250 0 to +20   1PC 1 PA2104-1500 C+C 33101485 50.99 SGD
In stock
82.0 1/4 1650 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1650 C+C 33101512 61.99 SGD
Shipped after 2018-01-23
82.0 1/4 2000 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2000 C+C 33101582 76.99 SGD
Shipped after 2018-01-23
82.0 1/4 2200 For general hydraulic piping Bracket/65 Hose/250 0 to +22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2200 C+C 33101625 74.99 SGD
Shipped after 2018-01-23
82.0 1/4 2600 For general hydraulic piping Bracket/65 Hose/250 0 to +26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2600 C+C 33101704 81.99 SGD
Shipped after 2018-01-23
82.0 1/4 2850 For general hydraulic piping Bracket/65 Hose/250 0 to +28.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2850 C+C 33101756 91.99 SGD
Shipped after 2018-01-23
82.0 1/4 3000 For general hydraulic piping Bracket/65 Hose/250 0 to +30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-3000 C+C 33101783 78.99 SGD
Shipped after 2018-01-23
82.0 1/4 430 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-430 C+C 33100812 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 490 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-490 C+C 33100873 39.99 SGD
Shipped after 2018-01-23
82.0 1/4 610 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-610 C+C 33100995 42.99 SGD
Shipped after 2018-01-23
82.0 1/4 650 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-650 C+C 33101031 43.99 SGD
Shipped after 2018-01-23
82.0 1/4 710 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-710 C+C 33101092 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 750 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-750 C+C 33101135 45.99 SGD
Shipped after 2018-01-23
82.0 1/4 790 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-790 C+C 33101171 45.99 SGD
Shipped after 2018-01-23
82.0 1/4 830 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-830 C+C 33101214 46.99 SGD
Shipped after 2018-01-23
82.0 1/4 890 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-890 C+C 33101275 49.99 SGD
Shipped after 2018-01-23
82.0 1/4 940 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-940 C+C 33101327 50.99 SGD
Shipped after 2018-01-23
82.0 1/4 950 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-950 C+C 33101336 50.99 SGD
Shipped after 2018-01-23
82.0 1/4 1050 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1050 C+C 33101397 52.99 SGD
Shipped after 2018-01-23
82.0 1/4 1100 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1100 C+C 33101406 58.99 SGD
Shipped after 2018-01-23
82.0 1/4 1350 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1350 C+C 33101451 56.99 SGD
Shipped after 2018-01-23
82.0 1/4 2300 For general hydraulic piping Bracket/65 Hose/250 0 to +23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2300 C+C 33101643 76.99 SGD
Shipped after 2018-01-23
82.0 1/4 2700 For general hydraulic piping Bracket/65 Hose/250 0 to +27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2700 C+C 33101722 82.99 SGD
Shipped after 2018-01-23
82.0 1/4 330 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-330 C+C 33100715 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 1150 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1150 C+C 33101415 54.99 SGD
Shipped after 2018-01-23
82.0 1/4 1200 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1200 C+C 33101424 55.99 SGD
Shipped after 2018-01-23
82.0 1/4 1450 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1450 C+C 33101476 57.99 SGD
Shipped after 2018-01-23
82.0 1/4 1800 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1800 C+C 33101546 67.99 SGD
Shipped after 2018-01-23
82.0 1/4 2350 For general hydraulic piping Bracket/65 Hose/250 0 to +23.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2350 C+C 33101652 77.99 SGD
Shipped after 2018-01-23
82.0 1/4 2400 For general hydraulic piping Bracket/65 Hose/250 0 to +24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2400 C+C 33101661 77.99 SGD
Shipped after 2018-01-23
82.0 1/4 2550 For general hydraulic piping Bracket/65 Hose/250 0 to +25.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2550 C+C 33101695 80.99 SGD
Shipped after 2018-01-23
82.0 1/4 1300 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1300 C+C 33101442 55.99 SGD
Shipped after 2018-01-23
82.0 1/4 1900 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1900 C+C 33101564 69.99 SGD
Shipped after 2018-01-23
82.0 1/4 2050 For general hydraulic piping Bracket/65 Hose/250 0 to +20.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2050 C+C 33101591 71.99 SGD
Shipped after 2018-01-23
82.0 1/4 2500 For general hydraulic piping Bracket/65 Hose/250 0 to +25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2500 C+C 33101686 79.99 SGD
Shipped after 2018-01-23
82.0 1/4 2950 For general hydraulic piping Bracket/65 Hose/250 0 to +29.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2950 C+C 33101774 93.99 SGD
Shipped after 2018-01-23
82.0 1/4 350 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-350 C+C 33100733 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 380 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-380 C+C 33100767 36.99 SGD
Shipped after 2018-01-23
82.0 1/4 1750 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1750 C+C 33101537 63.99 SGD
Shipped after 2018-01-23
82.0 1/4 20000 For general hydraulic piping Bracket/70 Hose/250 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-20000 C+C 35124695 409.99 SGD
Shipped after 2018-01-31
82.0 1/4 2450 For general hydraulic piping Bracket/65 Hose/250 0 to +24.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2450 C+C 33101677 78.99 SGD
Shipped after 2018-01-23
82.0 1/4 2900 For general hydraulic piping Bracket/65 Hose/250 0 to +29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2900 C+C 33101765 92.99 SGD
Shipped after 2018-01-23
82.0 1/4 310 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-310 C+C 33100697 26.99 SGD
Shipped after 2018-01-23
82.0 1/4 360 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-360 C+C 33100742 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 1550 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1550 C+C 33101494 59.99 SGD
Shipped after 2018-01-23
82.0 1/4 1600 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1600 C+C 33101503 64.99 SGD
Shipped after 2018-01-23
82.0 1/4 1700 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1700 C+C 33101521 62.99 SGD
Shipped after 2018-01-23
82.0 1/4 1850 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1850 C+C 33101555 68.99 SGD
Shipped after 2018-01-23
82.0 1/4 2250 For general hydraulic piping Bracket/65 Hose/250 0 to +22.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2250 C+C 33101634 75.99 SGD
Shipped after 2018-01-23
82.0 1/4 2650 For general hydraulic piping Bracket/65 Hose/250 0 to +26.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2650 C+C 33101713 82.99 SGD
Shipped after 2018-01-23
82.0 1/4 2750 For general hydraulic piping Bracket/65 Hose/250 0 to +27.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2750 C+C 33101731 90.99 SGD
Shipped after 2018-01-23
82.0 1/4 2800 For general hydraulic piping Bracket/65 Hose/250 0 to +28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2800 C+C 33101747 90.99 SGD
Shipped after 2018-01-23
82.0 1/4 390 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-390 C+C 33100776 37.99 SGD
Shipped after 2018-01-23
82.0 1/4 1250 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1250 C+C 33101433 54.99 SGD
Shipped after 2018-01-23
82.0 1/4 1400 For general hydraulic piping Bracket/65 Hose/250 0 to +20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1400 C+C 33101467 57.99 SGD
Shipped after 2018-01-23
82.0 1/4 2100 For general hydraulic piping Bracket/65 Hose/250 0 to +21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2100 C+C 33101607 72.99 SGD
Shipped after 2018-01-23
82.0 1/4 320 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-320 C+C 33100706 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 340 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-340 C+C 33100724 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 460 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-460 C+C 33100846 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 570 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-570 C+C 33100952 40.99 SGD
Shipped after 2018-01-23
82.0 1/4 580 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-580 C+C 33100961 40.99 SGD
Shipped after 2018-01-23
82.0 1/4 600 For general hydraulic piping Bracket/65 Hose/250 0 to +15   1PC 1 PA2104-600 C+C 33100986 31.99 SGD
In stock
82.0 1/4 730 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-730 C+C 33101117 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 820 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-820 C+C 33101205 46.99 SGD
Shipped after 2018-01-23
82.0 1/4 420 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-420 C+C 33100803 37.99 SGD
Shipped after 2018-01-23
82.0 1/4 480 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-480 C+C 33100864 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 560 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-560 C+C 33100943 40.99 SGD
Shipped after 2018-01-23
82.0 1/4 620 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-620 C+C 33101004 42.99 SGD
Shipped after 2018-01-23
82.0 1/4 630 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-630 C+C 33101013 43.99 SGD
Shipped after 2018-01-23
82.0 1/4 840 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-840 C+C 33101223 46.99 SGD
Shipped after 2018-01-23
82.0 1/4 910 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-910 C+C 33101293 50.99 SGD
Shipped after 2018-01-23
82.0 1/4 920 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-920 C+C 33101302 50.99 SGD
Shipped after 2018-01-23
82.0 1/4 970 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-970 C+C 33101354 51.99 SGD
Shipped after 2018-01-23
82.0 1/4 410 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-410 C+C 33100794 37.99 SGD
Shipped after 2018-01-23
82.0 1/4 440 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-440 C+C 33100821 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 450 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-450 C+C 33100837 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 500 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-500 C+C 33100882 39.99 SGD
Shipped after 2018-01-23
82.0 1/4 760 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-760 C+C 33101144 45.99 SGD
Shipped after 2018-01-23
82.0 1/4 770 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-770 C+C 33101153 45.99 SGD
Shipped after 2018-01-23
82.0 1/4 930 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-930 C+C 33101311 50.99 SGD
Shipped after 2018-01-23
82.0 1/4 960 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-960 C+C 33101345 51.99 SGD
Shipped after 2018-01-23
82.0 1/4 990 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-990 C+C 33101372 51.99 SGD
Shipped after 2018-01-23
82.0 1/4 510 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-510 C+C 33100891 39.99 SGD
Shipped after 2018-01-23
82.0 1/4 520 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-520 C+C 33100907 39.99 SGD
Shipped after 2018-01-23
82.0 1/4 540 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-540 C+C 33100925 39.99 SGD
Shipped after 2018-01-23
82.0 1/4 640 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-640 C+C 33101022 43.99 SGD
Shipped after 2018-01-23
82.0 1/4 680 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-680 C+C 33101065 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 740 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-740 C+C 33101126 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 800 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-800 C+C 33101187 35.99 SGD
Shipped after 2018-01-23
82.0 1/4 860 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-860 C+C 33101241 49.99 SGD
Shipped after 2018-01-23
82.0 1/4 870 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-870 C+C 33101257 49.99 SGD
Shipped after 2018-01-23
82.0 1/4 470 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-470 C+C 33100855 38.99 SGD
Shipped after 2018-01-23
82.0 1/4 590 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-590 C+C 33100977 42.99 SGD
Shipped after 2018-01-23
82.0 1/4 660 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-660 C+C 33101047 43.99 SGD
Shipped after 2018-01-23
82.0 1/4 670 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-670 C+C 33101056 48.99 SGD
Shipped after 2018-01-23
82.0 1/4 980 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-980 C+C 33101363 51.99 SGD
Shipped after 2018-01-23
82.0 1/4 400 For general hydraulic piping Bracket/65 Hose/250 0 to +10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-400 C+C 33100785 37.99 SGD
Shipped after 2018-01-23
82.0 1/4 530 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-530 C+C 33100916 39.99 SGD
Shipped after 2018-01-23
82.0 1/4 700 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-700 C+C 33101083 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 720 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-720 C+C 33101101 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 780 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-780 C+C 33101162 45.99 SGD
Shipped after 2018-01-23
82.0 1/4 810 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-810 C+C 33101196 46.99 SGD
Shipped after 2018-01-23
82.0 1/4 880 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-880 C+C 33101266 49.99 SGD
Shipped after 2018-01-23
82.0 1/4 40000 For general hydraulic piping Bracket/70 Hose/250 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-40000 C+C 35124704 789.99 SGD
Shipped after 2018-01-31
82.0 1/4 550 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-550 C+C 33100934 129.99 SGD
Shipped after 2018-01-23
82.0 1/4 690 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-690 C+C 33101074 44.99 SGD
Shipped after 2018-01-23
82.0 1/4 850 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-850 C+C 33101232 46.99 SGD
Shipped after 2018-01-23
82.0 1/4 900 For general hydraulic piping Bracket/65 Hose/250 0 to +15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-900 C+C 33101284 50.99 SGD
Shipped after 2018-01-23
82 2013/01/04 300 - Mouth Bracket / 65 Hose / 250 0 to +10   1PC 1 PA2104-300 C+C 33100681 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic hose of small backhoe
5
From Japan
On 2015-07-16 11:35:38
The hose is soft and easy to handle. Because the connecting screw on the aircraft side was special, we also purchased an adapter and welded it to the piping for installation. Although it can be used with confidence for a reliable manufacturer, I think if it is possible for a protective spring to be of a retrofit type as well as those who are evaluating elsewhere.
This review is about item#33100742.
As a hydraulic piping for a power shovel
5
From Japan
On 2013-07-15 18:09:19
I am using it without problems. It is good to have all protection spring specifications.
This review is about item#33101135.

Related Products