Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hydraulic Pressure Hose

4.00 (1)
Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
56
Recommended Ambient Temperature (degree C)
-40 to +70
Hose Outer Diameter (mm)
13.8
Fluid Temperature Range (Degree c)
-40 to +100
Reinforcing Layer
1W
Dimensions Y (mm)
17
Hose Inside-Diameter (phi mm)
6.3
Dimention X (mm)
19
Dimensions E (mm)
26
Minimum Bending Radius (mm)
70
Maximum Working Pressure (MPa)
20.5
Screw Diameter
G1/4
...see all>
Product Options
ADD TO CART
Compatible Fluid Inside Diameter (inch) Length L(mm) Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Inside Diameter (inch) Length L(mm) Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mineral hydraulic oil 1/4 800 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-800 F+F 8001+8001 33102291 56.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 860 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-860 F+F 8001+8001 33102352 57.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 920 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-920 F+F 8001+8001 33102413 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 930 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-930 F+F 8001+8001 33102422 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 990 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-990 F+F 8001+8001 33102483 59.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 820 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-820 F+F 8001+8001 33102316 56.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 870 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-870 F+F 8001+8001 33102361 57.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 880 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-880 F+F 8001+8001 33102377 57.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 890 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-890 F+F 8001+8001 33102386 57.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 900 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-900 F+F 8001+8001 33102395 57.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 780 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-780 F+F 8001+8001 33102273 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 850 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-850 F+F 8001+8001 33102343 56.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 970 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-970 F+F 8001+8001 33102465 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 980 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-980 F+F 8001+8001 33102474 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 910 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-910 F+F 8001+8001 33102404 57.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 790 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-790 F+F 8001+8001 33102282 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 810 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-810 F+F 8001+8001 33102307 56.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 830 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-830 F+F 8001+8001 33102325 56.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 940 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-940 F+F 8001+8001 33102431 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 950 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-950 F+F 8001+8001 33102447 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 960 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-960 F+F 8001+8001 33102456 58.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 840 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-840 F+F 8001+8001 33102334 56.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1050 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1050 F+F 8001+8001 33102501 60.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1150 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1150 F+F 8001+8001 33102526 66.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1250 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1250 F+F 8001+8001 33102544 68.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2700 Mouth bracket / 65, adapter / 40 Hose/250 0 to +27 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2700 F+F 8001+8001 33102833 91.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2750 Mouth bracket / 65, adapter / 40 Hose/250 0 to +27.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2750 F+F 8001+8001 33102842 92.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2800 Mouth bracket / 65, adapter / 40 Hose/250 0 to +28 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2800 F+F 8001+8001 33102851 93.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2850 Mouth bracket / 65, adapter / 40 Hose/250 0 to +28.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2850 F+F 8001+8001 33102867 93.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2950 Mouth bracket / 65, adapter / 40 Hose/250 0 to +29.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2950 F+F 8001+8001 33102885 95.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 300 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-300 F+F 8001+8001 33101792 29.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 360 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-360 F+F 8001+8001 33101853 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 460 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-460 F+F 8001+8001 33101957 78.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 470 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-470 F+F 8001+8001 33101966 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 500 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-500 F+F 8001+8001 33101993 78.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 530 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-530 F+F 8001+8001 33102027 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 620 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-620 F+F 8001+8001 33102115 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 750 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-750 F+F 8001+8001 33102246 36.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1200 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1200 F+F 8001+8001 33102535 86.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1300 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1300 F+F 8001+8001 33102553 88.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1350 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1350 F+F 8001+8001 33102562 69.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1550 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1550 F+F 8001+8001 33102605 73.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2000 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2000 F+F 8001+8001 33102693 61.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2350 Mouth bracket / 65, adapter / 40 Hose/250 0 to +23.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2350 F+F 8001+8001 33102763 85.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2900 Mouth bracket / 65, adapter / 40 Hose/250 0 to +29 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2900 F+F 8001+8001 33102876 95.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 3000 Mouth bracket / 65, adapter / 40 Hose/250 0 to +30 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-3000 F+F 8001+8001 33102894 96.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 610 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-610 F+F 8001+8001 33102106 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 650 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-650 F+F 8001+8001 33102142 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 670 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-670 F+F 8001+8001 33102167 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 690 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-690 F+F 8001+8001 33102185 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 730 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-730 F+F 8001+8001 33102221 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1100 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1100 F+F 8001+8001 33102517 65.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1500 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1500 F+F 8001+8001 33102596 65.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2300 Mouth bracket / 65, adapter / 40 Hose/250 0 to +23 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2300 F+F 8001+8001 33102754 84.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 320 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-320 F+F 8001+8001 33101817 50.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 390 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-390 F+F 8001+8001 33101887 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 400 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-400 F+F 8001+8001 33101896 129.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 480 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-480 F+F 8001+8001 33101975 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 630 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-630 F+F 8001+8001 33102124 54.99 SGD
Shipped after 2018-06-27
Mineralhydraulicoil 41643 1000 Mouthbracket/65,adapter/40 Hose / 250 0 to +20 82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1000 F+F 8001+8001 33102492 44.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1400 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1400 F+F 8001+8001 33102571 70.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2400 Mouth bracket / 65, adapter / 40 Hose/250 0 to +24 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2400 F+F 8001+8001 33102772 85.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2450 Mouth bracket / 65, adapter / 40 Hose/250 0 to +24.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2450 F+F 8001+8001 33102781 86.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 340 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-340 F+F 8001+8001 33101835 50.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 410 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-410 F+F 8001+8001 33101905 37.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 420 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-420 F+F 8001+8001 33101914 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 430 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-430 F+F 8001+8001 33101923 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 490 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-490 F+F 8001+8001 33101984 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 710 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-710 F+F 8001+8001 33102203 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 740 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-740 F+F 8001+8001 33102237 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1450 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1450 F+F 8001+8001 33102587 71.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1700 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1700 F+F 8001+8001 33102632 74.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1800 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1800 F+F 8001+8001 33102657 75.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2100 Mouth bracket / 65, adapter / 40 Hose/250 0 to +21 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2100 F+F 8001+8001 33102711 80.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2150 Mouth bracket / 65, adapter / 40 Hose/250 0 to +21.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2150 F+F 8001+8001 33102727 81.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2500 Mouth bracket / 65, adapter / 40 Hose/250 0 to +25 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2500 F+F 8001+8001 33102797 87.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 380 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-380 F+F 8001+8001 33101871 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 440 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-440 F+F 8001+8001 33101932 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 510 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-510 F+F 8001+8001 33102002 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 540 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-540 F+F 8001+8001 33102036 53.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 550 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-550 F+F 8001+8001 33102045 53.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 560 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-560 F+F 8001+8001 33102054 53.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 590 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-590 F+F 8001+8001 33102081 53.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 640 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-640 F+F 8001+8001 33102133 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 660 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-660 F+F 8001+8001 33102151 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 680 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-680 F+F 8001+8001 33102176 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 700 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-700 F+F 8001+8001 33102194 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 720 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-720 F+F 8001+8001 33102212 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1600 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1600 F+F 8001+8001 33102614 73.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1650 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1650 F+F 8001+8001 33102623 74.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1750 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1750 F+F 8001+8001 33102641 75.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1850 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1850 F+F 8001+8001 33102666 76.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1950 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1950 F+F 8001+8001 33102684 78.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2200 Mouth bracket / 65, adapter / 40 Hose/250 0 to +22 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2200 F+F 8001+8001 33102736 82.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2250 Mouth bracket / 65, adapter / 40 Hose/250 0 to +22.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2250 F+F 8001+8001 33102745 83.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2550 Mouth bracket / 65, adapter / 40 Hose/250 0 to +25.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2550 F+F 8001+8001 33102806 88.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2650 Mouth bracket / 65, adapter / 40 Hose/250 0 to +26.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2650 F+F 8001+8001 33102824 90.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 330 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-330 F+F 8001+8001 33101826 50.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 370 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-370 F+F 8001+8001 33101862 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 770 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-770 F+F 8001+8001 33102264 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2600 Mouth bracket / 65, adapter / 40 Hose/250 0 to +26 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2600 F+F 8001+8001 33102815 89.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 310 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-310 F+F 8001+8001 33101801 50.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 350 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-350 F+F 8001+8001 33101844 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 520 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-520 F+F 8001+8001 33102011 52.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 570 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-570 F+F 8001+8001 33102063 53.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 600 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-600 F+F 8001+8001 33102097 54.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 760 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-760 F+F 8001+8001 33102255 55.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 1900 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-1900 F+F 8001+8001 33102675 77.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 2050 Mouth bracket / 65, adapter / 40 Hose/250 0 to +20.5 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-2050 F+F 8001+8001 33102702 79.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 450 Mouth bracket / 65, adapter / 40 Hose/250 0 to +10 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-450 F+F 8001+8001 33101941 51.99 SGD
Shipped after 2018-06-27
Mineral hydraulic oil 1/4 580 Mouth bracket / 65, adapter / 40 Hose/250 0 to +15 82.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2104-580 F+F 8001+8001 33102072 53.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic system of snow remover
4
From Japan
On 2014-04-09 13:22:55
I purchased it by using it for hydraulic system of snowplow. Although I have not installed it yet, I was able to do a good purchase.
This review is about item#33102045.

Related Products