Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pascalart Pa2106, Both End Metal Fittings F

4.86 (7)
Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
62
Reinforcing Layer
2W
Dimensions Y (mm)
19
Hose Inside-Diameter (phi mm)
9.5
Dimention X (mm)
22
Minimum Bending Radius (mm)
90
Maximum Working Pressure (MPa)
20.5
Screw Diameter
G3/8
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Fluid Temperature Range (Degree c) Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Length L(mm) Recommended Ambient Temperature (degree C) Approximate Mass (g) Mass (g/m) Hose Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Fluid Temperature Range (Degree c) Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Length L(mm) Recommended Ambient Temperature (degree C) Approximate Mass (g) Mass (g/m) Hose Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to +15 -40 to +100 82 Mineralhydraulicoil 41706 600 -40 to +70 Mouthbracket/100 Hose / 470 18   1PC 1 PA2106-600 F+F 33104312 41.99 SGD
In stock
0 to +20 -40 to +100 82 Mineralhydraulicoil 41706 2000 -40 to +70 Mouthbracket/100 Hose / 470 18   1PC 1 PA2106-2000 F+F 33104915 77.99 SGD
In stock
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1100 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1100 F+F 33104732 53.99 SGD
Shipped after 2018-06-29
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1550 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1550 F+F 33104827 76.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1750 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1750 F+F 33104863 81.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1800 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1800 F+F 33104872 82.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1850 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1850 F+F 33104881 83.99 SGD
Shipped after 2018-06-28
0 to +24 -40 to +100 82.0 Mineral hydraulic oil 3/8 2400 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2400 F+F 33104994 109.99 SGD
Shipped after 2018-06-28
0 to +26.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2650 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2650 F+F 33105046 109.99 SGD
Shipped after 2018-06-28
0 to +28 -40 to +100 82.0 Mineral hydraulic oil 3/8 2800 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2800 F+F 33105073 119.99 SGD
Shipped after 2018-06-28
0 to +29.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2950 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2950 F+F 33105107 119.99 SGD
Shipped after 2018-06-28
0 to +30 -40 to +100 82.0 Mineral hydraulic oil 3/8 3000 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-3000 F+F 33105116 109.99 SGD
In stock
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 360 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-360 F+F 33104075 45.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 380 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-380 F+F 33104093 45.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 540 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-540 F+F 33104251 51.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 690 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-690 F+F 33104407 55.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 730 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-730 F+F 33104443 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 940 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-940 F+F 33104653 59.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 980 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-980 F+F 33104696 60.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1200 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-1200 F+F 33104757 60.99 SGD
In stock
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1450 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1450 F+F 33104802 80.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1600 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1600 F+F 33104836 77.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1650 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1650 F+F 33104845 84.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1950 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1950 F+F 33104906 91.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 430 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-430 F+F 33104145 49.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 570 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-570 F+F 33104285 52.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 720 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-720 F+F 33104434 84.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 770 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-770 F+F 33104486 55.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 780 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-780 F+F 33104495 55.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 810 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-810 F+F 33104522 56.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 920 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-920 F+F 33104635 58.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 950 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-950 F+F 33104662 59.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1500 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-1500 F+F 33104811 66.99 SGD
In stock
0 to +20.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2050 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2050 F+F 33104924 93.99 SGD
Shipped after 2018-06-28
0 to +21.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2150 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2150 F+F 33104942 96.99 SGD
Shipped after 2018-06-28
0 to +22.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2250 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2250 F+F 33104967 98.99 SGD
Shipped after 2018-06-28
0 to +23 -40 to +100 82.0 Mineral hydraulic oil 3/8 2300 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2300 F+F 33104976 85.99 SGD
Shipped after 2018-06-29
0 to +23.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2350 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2350 F+F 33104985 109.99 SGD
Shipped after 2018-06-28
0 to +25.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2550 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2550 F+F 33105021 109.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1250 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1250 F+F 33104766 70.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1900 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1900 F+F 33104897 90.99 SGD
Shipped after 2018-06-28
0 to +21 -40 to +100 82.0 Mineral hydraulic oil 3/8 2100 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2100 F+F 33104933 95.99 SGD
Shipped after 2018-06-28
0 to +26 -40 to +100 82.0 Mineral hydraulic oil 3/8 2600 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2600 F+F 33105037 109.99 SGD
Shipped after 2018-06-28
0 to +27 -40 to +100 82.0 Mineral hydraulic oil 3/8 2700 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2700 F+F 33105055 109.99 SGD
Shipped after 2018-06-28
0 to +28.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2850 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2850 F+F 33105082 119.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 410 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-410 F+F 33104127 46.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 450 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-450 F+F 33104163 55.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 460 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-460 F+F 33104172 50.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1300 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1300 F+F 33104775 71.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 310 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-310 F+F 33104023 44.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 330 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-330 F+F 33104041 41.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 500 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-500 F+F 33104215 39.99 SGD
In stock
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1400 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1400 F+F 33104793 79.99 SGD
Shipped after 2018-06-28
0 to +22 -40 to +100 82.0 Mineral hydraulic oil 3/8 2200 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2200 F+F 33104951 82.99 SGD
Shipped after 2018-06-29
0 to +27.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2750 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2750 F+F 33105064 109.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 340 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-340 F+F 33104057 45.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 370 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-370 F+F 33104084 45.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 420 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-420 F+F 33104136 49.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 470 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-470 F+F 33104181 50.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 560 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-560 F+F 33104276 80.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 580 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-580 F+F 33104294 52.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 650 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-650 F+F 33104364 82.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 700 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-700 F+F 33104416 44.99 SGD
In stock
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 740 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-740 F+F 33104452 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 790 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-790 F+F 33104504 56.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 840 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-840 F+F 33104556 57.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 850 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-850 F+F 33104565 57.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 870 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-870 F+F 33104583 57.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 990 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-990 F+F 33104705 60.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1050 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1050 F+F 33104723 53.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1350 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1350 F+F 33104784 72.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1700 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1700 F+F 33104854 69.99 SGD
In stock
0 to +24.5 -40 to +100 82.0 Mineral hydraulic oil 3/8 2450 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2450 F+F 33105003 109.99 SGD
Shipped after 2018-06-28
0 to +29 -40 to +100 82.0 Mineral hydraulic oil 3/8 2900 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2900 F+F 33105091 119.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 300 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-300 F+F 33104014 33.99 SGD
In stock
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 320 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-320 F+F 33104032 44.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 350 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-350 F+F 33104066 80.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 490 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-490 F+F 33104206 50.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 550 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-550 F+F 33104267 52.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 630 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-630 F+F 33104346 53.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 660 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-660 F+F 33104373 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 750 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-750 F+F 33104461 55.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 900 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-900 F+F 33104617 48.99 SGD
In stock
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 930 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-930 F+F 33104644 59.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 970 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-970 F+F 33104687 60.99 SGD
Shipped after 2018-06-28
0 to +20 -40 to +100 82.0 Mineral hydraulic oil 3/8 1150 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1150 F+F 33104741 67.99 SGD
Shipped after 2018-06-28
0 to +25 -40 to +100 82.0 Mineral hydraulic oil 3/8 2500 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2500 F+F 33105012 129.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 390 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-390 F+F 33104102 46.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 400 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-400 F+F 33104111 35.99 SGD
In stock
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 530 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-530 F+F 33104242 51.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 670 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-670 F+F 33104382 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 680 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-680 F+F 33104391 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 710 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-710 F+F 33104425 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 830 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-830 F+F 33104547 57.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 860 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-860 F+F 33104574 57.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 880 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-880 F+F 33104592 58.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 910 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-910 F+F 33104626 58.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 440 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-440 F+F 33104154 49.99 SGD
Shipped after 2018-06-28
0 to +10 -40 to +100 82.0 Mineral hydraulic oil 3/8 480 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-480 F+F 33104197 50.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 510 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-510 F+F 33104224 51.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 520 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-520 F+F 33104233 51.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 590 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-590 F+F 33104303 52.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 610 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-610 F+F 33104321 53.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 620 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-620 F+F 33104337 53.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 640 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-640 F+F 33104355 54.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 760 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-760 F+F 33104477 55.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 800 -40 to +70 Bracket/100 Hose/470 18.0   1PC 1 PA2106-800 F+F 33104513 46.99 SGD
In stock
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 820 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-820 F+F 33104531 56.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 890 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-890 F+F 33104601 58.99 SGD
Shipped after 2018-06-28
0 to +15 -40 to +100 82.0 Mineral hydraulic oil 3/8 960 -40 to +70 Bracket/100 Hose/470 18.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-960 F+F 33104671 59.99 SGD
Shipped after 2018-06-28
0 - +20 -40 - +100 82.0 Mineral hydraulic fluid 3/8 1000 -40 - +70 Connector implement /100 Hose/470 18.0   1PC 1 PA2106-1000 F+F 33104714 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As repair parts / modified parts of hydraulic equipment.
5
From Japan
On 2018-03-13 09:39:53
I used a hose with a name older than Pascalat. As the deterioration is intense, it is replaced with the current item. Used as a piping that interrupts the oil cooler in the relief drain line when adding an forced air cooling oil cooler to the old Daikin hydraulic unit. Suppleful, easy to use, without struggling to form the hose.
This review is about item#33104312.
As tractor hydraulic piping
5
From Japan
On 2018-02-12 16:36:15
Manufacturer genuine products purchased for the end of parts retention period. Strength is sufficient, we are using it without problems.
This review is about item#33104766.
Hydraulic oil circulation piping of boring machine
4
From Japan
On 2018-01-29 17:16:34
Although there is no problem with the product, I have ordered a different product because I do not understand the description of the metal fitting part at both ends. Will not all manufacturers be unified as a notation?
This review is about item#33104714.
Used for piping of package compressor!
5
From Japan
On 2017-01-19 00:09:25
Since the package compressor purchased was air leaked, I bought this product and installed it, but it is also excellent in pressure resistance and it was strong and reliable so I could use it because it is made of Bridgestone.
This review is about item#33104014.
Agricultural equipment repair
5
From Japan
On 2016-06-22 14:54:52
You can designate the length freely, feel like using genuine as usual
This review is about item#33105064.
Hydraulic engine wood splitting machine piping
5
From Japan
On 2016-01-14 17:41:19
It is easy to use and easy to bend.
This review is about item#33104312.
Private mini wheel loader
5
From Japan
On 2013-04-10 20:56:59
Hydraulic piping (steel pipe) is corroded and it is satisfying that it can correspond also to a small bending radius purchased though it tried to use once rather than ordering parts.
This review is about item#33104312.

Related Products