Buy more than* S$200* and get FREE SHIPPING

Pascalart Pa2106, Both End Metal Fittings C

5.00 (3)
Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
62
Mass (g/m)
Hose/470
Hose Outer Diameter (mm)
18.0
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
82.0
Inside Diameter (inch)
3/8
Dimensions Y (mm)
19
Hose Inside-Diameter (phi mm)
9.5
Dimention X (mm)
22
Minimum Bending Radius (mm)
90
Maximum Working Pressure (MPa)
20.5
Screw Diameter
G3/8
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Fluid Temperature Range (Degree c) Compatible Fluid Length L(mm) Recommended Ambient Temperature (degree C) Approximate Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Fluid Temperature Range (Degree c) Compatible Fluid Length L(mm) Recommended Ambient Temperature (degree C) Approximate Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to +20 -40 to +100 Mineral hydraulic oil 1050 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1050 C+C 33105834 66.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1000 -40 to +70 Bracket/105   1PC 1 PA2106-1000 C+C 33105825 51.99 SGD
In stock
0 to +20 -40 to +100 Mineral hydraulic oil 1150 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1150 C+C 33105852 67.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1100 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1100 C+C 33105843 53.99 SGD
In stock
0 to +20 -40 to +100 Mineral hydraulic oil 1900 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1900 C+C 33106001 90.99 SGD
Shipped after 2018-05-25
0 to +22.5 -40 to +100 Mineral hydraulic oil 2250 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2250 C+C 33106071 98.99 SGD
Shipped after 2018-05-25
0 to +23 -40 to +100 Mineral hydraulic oil 2300 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2300 C+C 33106087 99.99 SGD
Shipped after 2018-05-25
0 to +28.5 -40 to +100 Mineral hydraulic oil 2850 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2850 C+C 33106193 119.99 SGD
Shipped after 2018-05-25
0 to +29.5 -40 to +100 Mineral hydraulic oil 2950 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2950 C+C 33106211 109.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 440 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-440 C+C 33105265 49.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 450 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-450 C+C 33105274 45.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 460 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-460 C+C 33105283 50.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 530 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-530 C+C 33105353 51.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 550 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-550 C+C 33105371 52.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 560 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-560 C+C 33105387 52.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 600 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-600 C+C 33105423 58.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 730 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-730 C+C 33105554 59.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 740 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-740 C+C 33105563 59.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 760 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-760 C+C 33105581 59.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 820 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-820 C+C 33105642 61.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 960 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-960 C+C 33105782 64.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 970 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-970 C+C 33105791 64.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1250 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1250 C+C 33105877 70.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1450 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1450 C+C 33105913 80.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1650 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1650 C+C 33105956 78.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1700 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1700 C+C 33105965 79.99 SGD
Shipped after 2018-05-25
0 to +22 -40 to +100 Mineral hydraulic oil 2200 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2200 C+C 33106062 97.99 SGD
Shipped after 2018-05-25
0 to +24.5 -40 to +100 Mineral hydraulic oil 2450 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2450 C+C 33106114 109.99 SGD
Shipped after 2018-05-25
- -40 to +100 Mineral hydraulic oil 40000 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-40000 C+C 35124722 1,009.99 SGD
Shipped after 2018-06-04
0 to +10 -40 to +100 Mineral hydraulic oil 490 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-490 C+C 33105317 50.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 540 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-540 C+C 33105362 51.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 680 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-680 C+C 33105502 54.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 710 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-710 C+C 33105536 58.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 770 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-770 C+C 33105597 60.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 860 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-860 C+C 33105685 62.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 890 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-890 C+C 33105712 62.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 900 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-900 C+C 33105721 63.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 920 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-920 C+C 33105746 63.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1400 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1400 C+C 33105904 73.99 SGD
Shipped after 2018-05-25
0 to +23.5 -40 to +100 Mineral hydraulic oil 2350 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2350 C+C 33106096 109.99 SGD
Shipped after 2018-05-25
0 to +25.5 -40 to +100 Mineral hydraulic oil 2550 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2550 C+C 33106132 109.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 360 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-360 C+C 33105186 50.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 500 -40 to +70 Bracket/105   1PC 1 PA2106-500 C+C 33105326 39.99 SGD
In stock
0 to +15 -40 to +100 Mineral hydraulic oil 510 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-510 C+C 33105335 51.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 520 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-520 C+C 33105344 51.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 690 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-690 C+C 33105511 55.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 700 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-700 C+C 33105527 55.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 780 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-780 C+C 33105606 60.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 870 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-870 C+C 33105694 62.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1500 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1500 C+C 33105922 75.99 SGD
Shipped after 2018-05-25
0 to +21.5 -40 to +100 Mineral hydraulic oil 2150 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2150 C+C 33106053 96.99 SGD
Shipped after 2018-05-25
0 to +24 -40 to +100 Mineral hydraulic oil 2400 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2400 C+C 33106105 109.99 SGD
Shipped after 2018-05-25
0 to +26.5 -40 to +100 Mineral hydraulic oil 2650 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2650 C+C 33106157 109.99 SGD
Shipped after 2018-05-25
0 to +27 -40 to +100 Mineral hydraulic oil 2700 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2700 C+C 33106166 109.99 SGD
Shipped after 2018-05-25
0 to +29 -40 to +100 Mineral hydraulic oil 2900 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2900 C+C 33106202 119.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 320 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-320 C+C 33105143 49.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 400 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-400 C+C 33105222 50.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 430 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-430 C+C 33105256 49.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 470 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-470 C+C 33105292 50.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 570 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-570 C+C 33105396 52.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 590 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-590 C+C 33105414 52.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 620 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-620 C+C 33105441 53.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 640 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-640 C+C 33105466 54.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 650 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-650 C+C 33105475 54.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 980 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-980 C+C 33105807 64.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1550 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1550 C+C 33105931 76.99 SGD
Shipped after 2018-05-25
0 to +25 -40 to +100 Mineral hydraulic oil 2500 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2500 C+C 33106123 129.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 330 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-330 C+C 33105152 49.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 340 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-340 C+C 33105161 49.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 390 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-390 C+C 33105213 50.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 660 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-660 C+C 33105484 54.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 750 -40 to +70 Bracket/105   1PC 1 PA2106-750 C+C 33105572 46.99 SGD
In stock
0 to +15 -40 to +100 Mineral hydraulic oil 830 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-830 C+C 33105651 61.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 950 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-950 C+C 33105773 64.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1200 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1200 C+C 33105861 74.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1300 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1300 C+C 33105886 71.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1350 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1350 C+C 33105895 72.99 SGD
Shipped after 2018-05-25
0 to +20.5 -40 to +100 Mineral hydraulic oil 2050 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2050 C+C 33106035 93.99 SGD
Shipped after 2018-05-25
0 to +21 -40 to +100 Mineral hydraulic oil 2100 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2100 C+C 33106044 95.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 300 -40 to +70 Bracket/105   1PC 1 PA2106-300 C+C 33105125 33.99 SGD
In stock
0 to +10 -40 to +100 Mineral hydraulic oil 380 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-380 C+C 33105204 50.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 420 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-420 C+C 33105247 49.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 720 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-720 C+C 33105545 59.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 790 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-790 C+C 33105615 60.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 810 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-810 C+C 33105633 61.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 840 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-840 C+C 33105667 61.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 850 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-850 C+C 33105676 61.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1950 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1950 C+C 33106017 91.99 SGD
Shipped after 2018-05-25
0 to +26 -40 to +100 Mineral hydraulic oil 2600 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2600 C+C 33106141 109.99 SGD
Shipped after 2018-05-25
0 to +27.5 -40 to +100 Mineral hydraulic oil 2750 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2750 C+C 33106175 109.99 SGD
Shipped after 2018-05-25
0 to +28 -40 to +100 Mineral hydraulic oil 2800 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2800 C+C 33106184 119.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 350 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-350 C+C 33105177 49.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 580 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-580 C+C 33105405 52.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 610 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-610 C+C 33105432 53.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 800 -40 to +70 Bracket/105   1PC 1 PA2106-800 C+C 33105624 45.99 SGD
In stock
0 to +15 -40 to +100 Mineral hydraulic oil 990 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-990 C+C 33105816 64.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1600 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1600 C+C 33105947 77.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1750 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1750 C+C 33105974 81.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1800 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1800 C+C 33105983 82.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 1850 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-1850 C+C 33105992 83.99 SGD
Shipped after 2018-05-25
0 to +20 -40 to +100 Mineral hydraulic oil 2000 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-2000 C+C 33106026 77.99 SGD
Shipped after 2018-05-25
- -40 to +100 Mineral hydraulic oil 20000 -40 to +70 Bracket/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-20000 C+C 35124713 539.99 SGD
Shipped after 2018-06-04
0 to +10 -40 to +100 Mineral hydraulic oil 310 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-310 C+C 33105134 49.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 370 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-370 C+C 33105195 50.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 410 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-410 C+C 33105231 51.99 SGD
Shipped after 2018-05-25
0 to +10 -40 to +100 Mineral hydraulic oil 480 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-480 C+C 33105301 50.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 630 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-630 C+C 33105457 53.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 670 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-670 C+C 33105493 54.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 880 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-880 C+C 33105703 62.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 910 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-910 C+C 33105737 63.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 930 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-930 C+C 33105755 63.99 SGD
Shipped after 2018-05-25
0 to +15 -40 to +100 Mineral hydraulic oil 940 -40 to +70 Bracket/100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-940 C+C 33105764 63.99 SGD
Shipped after 2018-05-25
0 - +30 -40 - +100 Mineral hydraulic fluid 3000 -40 - +70 Connector implement/105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-3000 C+C 33106227 109.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of hydraulic hose of construction machine (backhoe)
5
From Japan
On 2017-09-29 15:24:13
Despite the high pressure resistance (210 kg / cm 2), it was soft and easy to handle. I think that it can correspond to the machine of each manufacturer if various connection fittings are used.
This review is about item#33105913.
I bought it for replacement because the hydraulic hose was destroyed.
5
From Japan
On 2016-11-17 20:23:48
The price was reasonable and it was greatly appreciated. The future is planned to replace damaged hose. However, I wish I had a spring hose.
This review is about item#33105886.
As a hydraulic piping for a power shovel
5
From Japan
On 2013-07-15 17:58:32
I am satisfied that it can be used without problems. Since there was a possibility that foreign matter was mixed in one place, there was a possibility that foreign matter was mixed in, so I think that it is necessary to pay close attention to product management as it has been washed and installed inside the hose, which is not returned goods product. I am very satisfied with the price. I also want all the protection spring specifications for heavy machinery.
This review is about item#33106035.

Related Products