Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Hose

5.00 (2)
Metal Mouth Ring Length (L) (mm)
62
Recommended Ambient Temperature (degree C)
-40-+70
Hose Outer Diameter (mm)
18.0
Fluid Temperature Range (Degree c)
-40-+100
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
82.0
Inside Diameter (inch)
3/8
Dimensions Y (mm)
19
Hose Inside-Diameter (phi mm)
9.5
Dimention X (mm)
22
Dimensions E (mm)
29
Minimum Bending Radius (mm)
90
Maximum Working Pressure (MPa)
20.5
Screw Diameter
G3/8
...see all>
Product Options
ADD TO CART
Approximate Mass (g) Mass (g/m) Compatible Fluid Length Tolerance (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Mass (g) Mass (g/m) Compatible Fluid Length Tolerance (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0-+10 460 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-460 C+C 8002+8002 33107505 42.99 SGD
Shipped after 2018-05-29
- - - 0-+15 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-500 C+C 8002+8002 33107541 43.99 SGD
Shipped after 2018-05-29
- - - 0-+15 690 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-690 C+C 8002+8002 33107733 47.99 SGD
Shipped after 2018-05-29
- - - 0-+15 740 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-740 C+C 8002+8002 33107785 48.99 SGD
Shipped after 2018-05-29
- - - 0-+15 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-750 C+C 8002+8002 33107794 49.99 SGD
Shipped after 2018-05-29
- - - 0-+15 760 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-760 C+C 8002+8002 33107803 49.99 SGD
Shipped after 2018-05-29
- - - 0-+15 810 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-810 C+C 8002+8002 33107855 50.99 SGD
Shipped after 2018-05-29
- - - 0-+15 880 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-880 C+C 8002+8002 33107925 52.99 SGD
Shipped after 2018-05-29
- - - 0-+15 910 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-910 C+C 8002+8002 33107952 52.99 SGD
Shipped after 2018-05-29
- - - 0-+15 940 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-940 C+C 8002+8002 33107986 53.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1000 C+C 8002+8002 33108047 55.99 SGD
Shipped after 2018-05-30
- - - 0-+20 1550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1550 C+C 8002+8002 33108153 67.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1900 C+C 8002+8002 33108223 76.99 SGD
Shipped after 2018-05-29
- - - 0-+20.5 2050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2050 C+C 8002+8002 33108257 80.99 SGD
Shipped after 2018-05-29
- - - 0-+21 2100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2100 C+C 8002+8002 33108266 81.99 SGD
Shipped after 2018-05-29
- - - 0-+22 2200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2200 C+C 8002+8002 33108284 83.99 SGD
Shipped after 2018-05-29
- - - 0-+23 2300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2300 C+C 8002+8002 33108302 85.99 SGD
Shipped after 2018-05-29
- - - 0-+30 3000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-3000 C+C 8002+8002 33108442 109.99 SGD
Shipped after 2018-05-29
- - - 0-+10 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-300 C+C 8002+8002 33107347 38.99 SGD
Shipped after 2018-05-29
- - - 0-+10 320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-320 C+C 8002+8002 33107365 39.99 SGD
Shipped after 2018-05-29
- - - 0-+10 390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-390 C+C 8002+8002 33107435 40.99 SGD
Shipped after 2018-05-29
- - - 0-+10 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-430 C+C 8002+8002 33107471 41.99 SGD
Shipped after 2018-05-29
- - - 0-+15 520 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-520 C+C 8002+8002 33107566 43.99 SGD
Shipped after 2018-05-29
- - - 0-+15 530 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-530 C+C 8002+8002 33107575 44.99 SGD
Shipped after 2018-05-29
- - - 0-+15 580 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-580 C+C 8002+8002 33107627 45.99 SGD
Shipped after 2018-05-29
- - - 0-+15 610 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-610 C+C 8002+8002 33107654 45.99 SGD
Shipped after 2018-05-29
- - - 0-+15 620 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-620 C+C 8002+8002 33107663 46.99 SGD
Shipped after 2018-05-29
- - - 0-+15 630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-630 C+C 8002+8002 33107672 46.99 SGD
Shipped after 2018-05-29
- - - 0-+15 640 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-640 C+C 8002+8002 33107681 46.99 SGD
Shipped after 2018-05-29
- - - 0-+15 700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-700 C+C 8002+8002 33107742 48.99 SGD
Shipped after 2018-05-29
- - - 0-+15 770 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-770 C+C 8002+8002 33107812 49.99 SGD
Shipped after 2018-05-29
- - - 0-+15 790 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-790 C+C 8002+8002 33107837 49.99 SGD
Shipped after 2018-05-29
- - - 0-+15 820 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-820 C+C 8002+8002 33107864 50.99 SGD
Shipped after 2018-05-29
- - - 0-+15 890 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-890 C+C 8002+8002 33107934 52.99 SGD
Shipped after 2018-05-29
- - - 0-+15 960 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-960 C+C 8002+8002 33108004 53.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1250 C+C 8002+8002 33108092 61.99 SGD
Shipped after 2018-05-29
- - - 0-+27 2700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2700 C+C 8002+8002 33108381 94.99 SGD
Shipped after 2018-05-29
- - - 0-+10 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-350 C+C 8002+8002 33107392 40.99 SGD
Shipped after 2018-05-29
- - - 0-+10 380 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-380 C+C 8002+8002 33107426 40.99 SGD
Shipped after 2018-05-29
- - - 0-+15 560 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-560 C+C 8002+8002 33107602 44.99 SGD
Shipped after 2018-05-29
- - - 0-+15 720 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-720 C+C 8002+8002 33107767 48.99 SGD
Shipped after 2018-05-29
- - - 0-+15 730 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-730 C+C 8002+8002 33107776 48.99 SGD
Shipped after 2018-05-29
- - - 0-+15 780 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-780 C+C 8002+8002 33107821 49.99 SGD
Shipped after 2018-05-29
- - - 0-+15 850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-850 C+C 8002+8002 33107891 51.99 SGD
Shipped after 2018-05-29
- - - 0-+15 950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-950 C+C 8002+8002 33107995 53.99 SGD
Shipped after 2018-05-29
- - - 0-+15 980 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-980 C+C 8002+8002 33108022 54.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1200 C+C 8002+8002 33108083 59.99 SGD
Shipped after 2018-05-29
- - - 0-+20 2000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2000 C+C 8002+8002 33108241 79.99 SGD
Shipped after 2018-05-29
- - - 0-+23.5 2350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2350 C+C 8002+8002 33108311 87.99 SGD
Shipped after 2018-05-29
- - - 0-+24 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2400 C+C 8002+8002 33108327 87.99 SGD
Shipped after 2018-05-29
- - - 0-+26.5 2650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2650 C+C 8002+8002 33108372 93.99 SGD
Shipped after 2018-05-29
- - - 0-+29 2900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2900 C+C 8002+8002 33108424 99.99 SGD
Shipped after 2018-05-29
- - - 0-+10 330 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-330 C+C 8002+8002 33107374 39.99 SGD
Shipped after 2018-05-29
- - - 0-+10 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-400 C+C 8002+8002 33107444 41.99 SGD
Shipped after 2018-05-29
- - - 0-+10 470 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-470 C+C 8002+8002 33107514 42.99 SGD
Shipped after 2018-05-29
- - - 0-+15 570 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-570 C+C 8002+8002 33107611 44.99 SGD
Shipped after 2018-05-29
- - - 0-+15 900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-900 C+C 8002+8002 33107943 52.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1100 C+C 8002+8002 33108065 57.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1700 C+C 8002+8002 33108187 70.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1800 C+C 8002+8002 33108205 74.99 SGD
Shipped after 2018-05-29
- - - 0-+22.5 2250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2250 C+C 8002+8002 33108293 84.99 SGD
Shipped after 2018-05-29
- - - 0-+25 2500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2500 C+C 8002+8002 33108345 90.99 SGD
Shipped after 2018-05-29
- - - 0-+25.5 2550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2550 C+C 8002+8002 33108354 91.99 SGD
Shipped after 2018-05-29
Mouth bracket / 105, adapter / 60 Hose / 470 Mineral hydraulic oil 0-+15 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2106-600 CPlusC 8002Plus8002 33107645 45.99 SGD
Shipped after 2018-05-29
- - - 0-+10 310 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-310 C+C 8002+8002 33107356 38.99 SGD
Shipped after 2018-05-29
- - - 0-+10 360 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-360 C+C 8002+8002 33107401 40.99 SGD
Shipped after 2018-05-29
- - - 0-+10 410 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-410 C+C 8002+8002 33107453 41.99 SGD
Shipped after 2018-05-29
- - - 0-+10 440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-440 C+C 8002+8002 33107487 41.99 SGD
Shipped after 2018-05-29
- - - 0-+10 450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-450 C+C 8002+8002 33107496 42.99 SGD
Shipped after 2018-05-29
- - - 0-+10 480 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-480 C+C 8002+8002 33107523 42.99 SGD
Shipped after 2018-05-29
- - - 0-+15 510 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-510 C+C 8002+8002 33107557 43.99 SGD
Shipped after 2018-05-29
- - - 0-+15 540 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-540 C+C 8002+8002 33107584 44.99 SGD
Shipped after 2018-05-29
- - - 0-+15 660 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-660 C+C 8002+8002 33107706 46.99 SGD
Shipped after 2018-05-29
- - - 0-+15 680 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-680 C+C 8002+8002 33107724 47.99 SGD
Shipped after 2018-05-29
- - - 0-+15 840 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-840 C+C 8002+8002 33107882 50.99 SGD
Shipped after 2018-05-29
- - - 0-+15 870 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-870 C+C 8002+8002 33107916 51.99 SGD
Shipped after 2018-05-29
- - - 0-+15 970 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-970 C+C 8002+8002 33108013 53.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1150 C+C 8002+8002 33108074 58.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1300 C+C 8002+8002 33108101 62.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1350 C+C 8002+8002 33108117 63.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1500 C+C 8002+8002 33108144 66.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1600 C+C 8002+8002 33108162 68.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1950 C+C 8002+8002 33108232 77.99 SGD
Shipped after 2018-05-29
- - - 0-+27.5 2750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2750 C+C 8002+8002 33108397 95.99 SGD
Shipped after 2018-05-29
- - - 0-+10 340 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-340 C+C 8002+8002 33107383 39.99 SGD
Shipped after 2018-05-29
- - - 0-+10 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-420 C+C 8002+8002 33107462 41.99 SGD
Shipped after 2018-05-29
- - - 0-+15 670 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-670 C+C 8002+8002 33107715 47.99 SGD
Shipped after 2018-05-29
- - - 0-+15 710 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-710 C+C 8002+8002 33107751 48.99 SGD
Shipped after 2018-05-29
- - - 0-+15 860 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-860 C+C 8002+8002 33107907 51.99 SGD
Shipped after 2018-05-29
- - - 0-+15 930 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-930 C+C 8002+8002 33107977 53.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1450 C+C 8002+8002 33108135 65.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1850 C+C 8002+8002 33108214 75.99 SGD
Shipped after 2018-05-29
- - - 0-+24.5 2450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2450 C+C 8002+8002 33108336 89.99 SGD
Shipped after 2018-05-29
- - - 0-+28 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2800 C+C 8002+8002 33108406 96.99 SGD
Shipped after 2018-05-29
- - - 0-+10 370 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-370 C+C 8002+8002 33107417 40.99 SGD
Shipped after 2018-05-29
- - - 0-+10 490 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-490 C+C 8002+8002 33107532 42.99 SGD
Shipped after 2018-05-29
- - - 0-+15 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-550 C+C 8002+8002 33107593 44.99 SGD
Shipped after 2018-05-29
- - - 0-+15 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-800 C+C 8002+8002 33107846 50.99 SGD
Shipped after 2018-05-29
- - - 0-+15 830 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-830 C+C 8002+8002 33107873 50.99 SGD
Shipped after 2018-05-29
- - - 0-+15 920 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-920 C+C 8002+8002 33107961 52.99 SGD
Shipped after 2018-05-29
- - - 0-+15 990 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-990 C+C 8002+8002 33108031 54.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1050 C+C 8002+8002 33108056 56.99 SGD
Shipped after 2018-05-29
- - - 0-+21.5 2150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2150 C+C 8002+8002 33108275 82.99 SGD
Shipped after 2018-05-29
- - - 0-+15 590 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-590 C+C 8002+8002 33107636 45.99 SGD
Shipped after 2018-05-29
- - - 0-+15 650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-650 C+C 8002+8002 33107697 46.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1400 C+C 8002+8002 33108126 64.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1650 C+C 8002+8002 33108171 69.99 SGD
Shipped after 2018-05-29
- - - 0-+20 1750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-1750 C+C 8002+8002 33108196 73.99 SGD
Shipped after 2018-05-29
- - - 0-+26 2600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2600 C+C 8002+8002 33108363 92.99 SGD
Shipped after 2018-05-29
- - - 0-+28.5 2850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2850 C+C 8002+8002 33108415 97.99 SGD
Shipped after 2018-05-29
- - - 0-+29.5 2950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PA2106-2950 C+C 8002+8002 33108433 109.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Old backhoe hydraulic hose maintenance
5
From Japan
On 2015-12-08 18:31:52
Despite its high withstand voltage, it is soft and easy to handle. Since the hose of the backhoe was in the exclusive specification, in order to reduce expenses, it was able to repair by attaching the backhoe side adapter and welding it with the purchased adapter at low price. (In welding processing etc., it is necessary to carry out carefully so that chips and welding spatter do not enter into the hose besides pressure resistance, so it is self-responsibility)
This review is about item#33107392.
Pipe change of hydraulic equipment
5
From Japan
On 2015-01-11 20:42:11
The feeling of use is very good. This is my 2nd time, I would like to order again.
This review is about item#33107645.

Related Products