Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Hose

4.67 (3)
Purpose
For general hydraulic piping
Metal Mouth Ring Length (L) (mm)
67
Recommended Ambient Temperature (degree C)
-40 to +70
Hose Outer Diameter (mm)
22.2
Fluid Temperature Range (Degree c)
-40 to +100
Reinforcing Layer
2W
Dimensions Y (mm)
22
Hose Inside-Diameter (phi mm)
12.7
Dimention X (mm)
27
Minimum Bending Radius (mm)
110
Maximum Working Pressure (MPa)
20.5
Screw Diameter
G1/2
...see all>
Product Options
ADD TO CART
Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Mass (g) Mass (g/m) Length Tolerance (mm) Minimum Burst Pressure (MPa) Compatible Fluid Inside Diameter (inch) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouthbracket/145 Hose / 650 0 to +20 82 Mineralhydraulicoil 41641 1000   1PC 1 PA2108-1000 F+F 33109151 86.99 SGD
In stock
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1100 F+F 33109176 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1300 F+F 33109212 129.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1900 F+F 33109334 139.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +22 82.0 Mineral hydraulic oil 1/2 2200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2200 F+F 33109395 139.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +24 82.0 Mineral hydraulic oil 1/2 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2400 F+F 33109431 149.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +28 82.0 Mineral hydraulic oil 1/2 2800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2800 F+F 33109517 159.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 370 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-370 F+F 33108521 78.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1050 F+F 33109167 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1450 F+F 33109246 119.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1500   1PC 1 PA2108-1500 F+F 33109255 109.99 SGD
In stock
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1550 F+F 33109264 119.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1750 F+F 33109307 129.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +22.5 82.0 Mineral hydraulic oil 1/2 2250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2250 F+F 33109404 149.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +25.5 82.0 Mineral hydraulic oil 1/2 2550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2550 F+F 33109465 149.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +26 82.0 Mineral hydraulic oil 1/2 2600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2600 F+F 33109474 149.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +26.5 82.0 Mineral hydraulic oil 1/2 2650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2650 F+F 33109483 159.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +27 82.0 Mineral hydraulic oil 1/2 2700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2700 F+F 33109492 159.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +29 82.0 Mineral hydraulic oil 1/2 2900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2900 F+F 33109535 159.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 360 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-360 F+F 33108512 78.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1150 F+F 33109185 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1200   1PC 1 PA2108-1200 F+F 33109194 91.99 SGD
In stock
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1700 F+F 33109291 129.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 320 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-320 F+F 33108476 77.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 330 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-330 F+F 33108485 77.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-350 F+F 33108503 78.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1400 F+F 33109237 119.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1600 F+F 33109273 119.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +25 82.0 Mineral hydraulic oil 1/2 2500   1PC 1 PA2108-2500 F+F 33109456 139.99 SGD
In stock
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 380 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-380 F+F 33108537 79.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1650 F+F 33109282 129.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1800 F+F 33109316 129.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +21.5 82.0 Mineral hydraulic oil 1/2 2150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2150 F+F 33109386 139.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +29.5 82.0 Mineral hydraulic oil 1/2 2950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2950 F+F 33109544 159.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 390 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-390 F+F 33108546 79.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 410 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-410 F+F 33108564 79.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1350 F+F 33109221 119.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +20.5 82.0 Mineral hydraulic oil 1/2 2050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2050 F+F 33109361 139.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +23 82.0 Mineral hydraulic oil 1/2 2300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2300 F+F 33109413 149.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +28.5 82.0 Mineral hydraulic oil 1/2 2850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2850 F+F 33109526 159.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 460 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-460 F+F 33108616 81.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 570 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-570 F+F 33108722 90.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 710 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-710 F+F 33108862 94.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 720 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-720 F+F 33108871 119.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 740 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-740 F+F 33108896 95.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 780 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-780 F+F 33108932 96.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 890 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-890 F+F 33109045 99.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 910 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-910 F+F 33109063 99.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-950 F+F 33109106 109.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 980 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-980 F+F 33109133 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1850 F+F 33109325 129.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1950 F+F 33109343 139.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +21 82.0 Mineral hydraulic oil 1/2 2100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2100 F+F 33109377 139.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +23.5 82.0 Mineral hydraulic oil 1/2 2350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2350 F+F 33109422 149.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +24.5 82.0 Mineral hydraulic oil 1/2 2450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2450 F+F 33109447 149.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-300 F+F 33108451 70.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 400   1PC 1 PA2108-400 F+F 33108555 66.99 SGD
In stock
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 1250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-1250 F+F 33109203 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +20 82.0 Mineral hydraulic oil 1/2 2000   1PC 1 PA2108-2000 F+F 33109352 119.99 SGD
In stock
Bracket/140 Hose/650 0 to +27.5 82.0 Mineral hydraulic oil 1/2 2750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-2750 F+F 33109501 159.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +30 82.0 Mineral hydraulic oil 1/2 3000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-3000 F+F 33109553 149.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 310 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-310 F+F 33108467 77.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-340 F+F 33108494 78.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 420 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-420 F+F 33108573 80.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 440 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-440 F+F 33108591 80.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-630 F+F 33108783 92.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 670 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-670 F+F 33108826 93.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-750 F+F 33108905 78.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 810 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-810 F+F 33108966 97.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 820 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-820 F+F 33108975 97.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 830 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-830 F+F 33108984 97.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 940 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-940 F+F 33109097 109.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 960 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-960 F+F 33109115 109.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 990 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-990 F+F 33109142 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-450 F+F 33108607 81.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 620 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-620 F+F 33108774 91.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 730 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-730 F+F 33108887 94.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 860 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-860 F+F 33109011 98.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 880 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-880 F+F 33109036 99.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 920 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-920 F+F 33109072 109.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 930 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-930 F+F 33109081 109.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-480 F+F 33108634 81.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 500   1PC 1 PA2108-500 F+F 33108652 70.99 SGD
In stock
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 580 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-580 F+F 33108731 90.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 590 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-590 F+F 33108747 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-650 F+F 33108801 119.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-700 F+F 33108853 76.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 770 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-770 F+F 33108923 95.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 790 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-790 F+F 33108941 96.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-900 F+F 33109054 99.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 470 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-470 F+F 33108625 81.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 530 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-530 F+F 33108686 83.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-550 F+F 33108704 109.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 600   1PC 1 PA2108-600 F+F 33108756 74.99 SGD
Shipped after 2018-05-02
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 610 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-610 F+F 33108765 91.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 660 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-660 F+F 33108817 92.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 680 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-680 F+F 33108835 93.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 690 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-690 F+F 33108844 93.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 760 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-760 F+F 33108914 95.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-800 F+F 33108957 80.99 SGD
Shipped after 2018-04-26
Bracket/145 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-850 F+F 33109002 97.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 870 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-870 F+F 33109027 98.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 970 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-970 F+F 33109124 109.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 430 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-430 F+F 33108582 80.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +10 82.0 Mineral hydraulic oil 1/2 490 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-490 F+F 33108643 82.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 520 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-520 F+F 33108677 82.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 640 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-640 F+F 33108792 92.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 840 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-840 F+F 33108993 97.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 510 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-510 F+F 33108661 82.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 540 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-540 F+F 33108695 89.99 SGD
Shipped after 2018-04-26
Bracket/140 Hose/650 0 to +15 82.0 Mineral hydraulic oil 1/2 560 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA2108-560 F+F 33108713 90.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair and repair of hydraulic unit
4
From Japan
On 2016-10-14 21:14:36
Although the article itself is not a problem, since it was a unit to be used with 3 MP, I think that assembling workability was better if you also prepare things with low pressure resistance I think that there is also a relation of inventory, but thank you for your consideration
This review is about item#33108555.
Hydraulic wood splitting machine cylinder side
5
From Japan
On 2016-07-30 16:13:57
When used in conjunction with BS connection hardware it is OK to connect without oil leakage.
This review is about item#33108616.
Engine wood splitting machine used for output side of hydraulic pump
5
From Japan
On 2015-06-10 15:37:20
Although there is no problem with the product, it would be nice if you increase the size of the shipment on that day.
This review is about item#33109151.

Related Products