Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Masking Tape Holder, Almost All, Domestic Enterprises Supporting Version

3.50 (4)
Base Material
Stainless steel, PP resin, elastomer resin
Dimension (mm)
34x106x27
Compatible
Masking tape (3 M products), 26 mm 30 mm inner diameter width (MonotaRO, ducks such as wells, Nitto Denko products)
...see all>
Product Options
ADD TO CART
Adapter Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adapter Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 No.1512 33051864 5.99 SGD
In stock
15 1PC 1 No.1515 33051873 5.99 SGD
In stock
18 1PC 1 No.1518 33051882 5.99 SGD
In stock
21 1PC 1 No.1521 33051891 5.99 SGD
In stock
24 1PC 1 No.1524 33051907 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
For tentative / memo writing of vouchers
4
From Japan
On 2018-02-24 11:58:31
I bought it for the purpose like a title. When I fitted in the tape, it was a way of warming up too much, so I felt the resistance was great to draw out with Sue. I also had trouble peeling the sticky tape every time I was seeking action to remove it from the pocket and cut it suddenly. I think that I used a unique usage, so I think that it is good for usual usage.
This review is about item#33051864.
For painting
3
From Japan
On 2016-06-30 17:03:56
I always use it, but free shipping was cheaper than nearby stores
This review is about item#33051907.
masking
2
From Japan
On 2015-04-28 09:05:27
The attachment for Nitoms is tight and it is a level that it is hard to get rid of hard desorption so I want it to have a little more room for detachment I think that I should use a little processing and think that it is not a problem part even if it plays a little somewhat
This review is about item#33051882.
Packing work
5
From Japan
On 2015-03-27 15:45:46
Ease of use and size is reasonable
This review is about item#33051882.

Related Products