Buy more than* S$200* and get FREE SHIPPING

Sink Drainage Plug Hose, Threaded 40mm

4.00 (2)
Connection Diameter
(Upper part)G(PF) 1 1/2, (lower part)39mm
Connection Method
Screw type
Material
PVC, ABS, PP
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC 1 TSK-40WN1 33127254 8.26 SGD
In stock
1.5 1PC 1 TSK-40WN1.5 33127263 10.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of a hose in a drainage groove of a simple sink
5
From Japan
On 2017-11-09 17:16:44
Easy to handle with a mounting screw and a perfect caliber. I am very satisfied.
This review is about item#33127263.
Used as a drain hose of a sink.
3
From Japan
On 2015-12-04 22:25:25
Although it is used as a drain hose of a sink, it is inconvenient to install because the screw part is integral with the hose. I would like to purchase a type hose that only the screw part turns freely.
This review is about item#33127254.

Related Products