Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Connection Method Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Method Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug-in type 2 PVC, ABS, PP 1PC 1 TSK-40WA2 33127315 13.99 SGD
In stock
Plug-in type 1 PVC, ABS, PP 1PC 1 TSK-40WA1 33127297 8.99 SGD
In stock
- 1.5 PVC,ABS,PP 1pc 1 TSK-40WA1.5 33127306 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I am using it for reuse of sink for old business
5
From Japan
On 2017-11-10 15:17:24
Because the mounting part is tapered, it is versatile and easy to use.
This review is about item#33127297.
Water supply
3
From Japan
On 2016-03-27 14:41:29
Easy to use.
This review is about item#33127306.

Related Products