Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 TSW-30-3 33127455 17.99 SGD
Shipped after 2018-02-26
1.5 1PC 1 TSW-30-1.5 33127437 8.99 SGD
Shipped after 2018-02-26
2 1PC 1 TSW-30-2 33127446 10.99 SGD
Shipped after 2018-02-26
1 1PC 1 TSW-30-1 33127421 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Garage's rainwater drainage
5
From Japan
On 2018-01-16 20:47:15
Even in winter there is flexibility without becoming hard. If you colored black with lacquer - spray, it is freely bent and it is very easy to use. I think that it can be used for various purposes.
This review is about item#33127446.
Ventilation duct
5
From Japan
On 2018-01-05 21:34:14
It is supple without any smell and is easy to use. Convenient that the socket is compatible with 2 sizes
This review is about item#33127437.
It is not the original purpose, but ...
5
From Japan
On 2017-10-16 20:17:35
To guide the carport's rainwater pipe outlet to another place.
This review is about item#33127446.
Exhaust line of oil rotary pump
5
From Japan
On 2017-08-31 15:06:28
Although it is not the original use, we are making the exhaust line of the oil rotary pump with this standard hose. I want to know the internal pollution situation so I changed a part to a transparent thing. Although it is hard to understand in the photograph, the transparency is very high, and the confirmation of the inside is no problem at all. Quantitatively a little is enough so this product was just good cost performance.
This review is about item#33127446.
Purchased as drain extension hose from washing machine to bathroom.
3
From Japan
On 2016-12-13 11:16:13
Since the connecting part of the tip does not depend on Funafunha, it is fixed with a binding band.
This review is about item#33127421.
Extended drainage
4
From Japan
On 2016-05-23 18:35:11
I'm glad.
This review is about item#33127455.
Washing machine drainage
5
From Japan
On 2016-04-24 19:01:36
It is cheaper than the home center and the length is good
This review is about item#33127437.
Exchange hose of washing machine
4
From Japan
On 2015-06-18 15:59:04
It is convenient to buy a long 3m as well as shopping. It will be saved on the day shipment.
This review is about item#33127455.
Washing
5
From Japan
On 2014-08-24 12:54:25
Although I thought that durability was bad when I saw it at first, surprisingly there are not much deterioration at present for two years or more.
This review is about item#33127421.
Used for washing machine in workplace
5
From Japan
On 2014-07-10 13:30:22
I have been using similar things from the past, and I think that it is very convenient with 3 m objects.
This review is about item#33127455.

Related Products