Buy more than* S$200* and get FREE SHIPPING

Light vision 2

5.00 (2)
Purpose
Ideal for work at dark places and during evenings
Material (lens)
Polycarbonate
Batteries
CR2032x4 (Test batteries included)
Material (frame)
Nylon
Functions
ANTI-CLOUD PROCESSING, 99.9 %UV CUTS, VINE LENGTH ADJUSTMENT, WITH A NOSE PAD AND ADJUST THE LIGHT ANGLE
Continuous Opreration Time (hours)
50
Compatible Standard
ANSI Z87
Weight (g)
63
TRUSCO Part Number
344-7065
Accessories
Exclusive bag, strap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11476-00000 33052101 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work in a dark place requiring both hands
5
From Japan
On 2015-03-12 13:09:43
The light intensity of the light has no problem. However, the switch is hardened.
This review is about item#33052101.
Confirmation of the fineness of the product
5
From Japan
On 2013-04-15 19:19:57
It is very bright and it is easy to see because it can illuminate the hands. It may be due to malfunction prevention, but I feel that the switch is hard.
This review is about item#33052101.

Related Products