Buy more than* S$200* and get FREE SHIPPING

Anti-Skid Tape AS-127 For Uneven Surfaces

4.54 (26)
Purpose
Non-slip on factories, stations, and ramps and stairs of various facilities.
Tensile Strength (N/20mm)
150
Adhesive
Acrylic
Tape Length (m)
5
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Adhesive Force to SUS (N/20mm [gf/20mm: Reference Value]) Tape Thickness (mm) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Adhesive Force to SUS (N/20mm [gf/20mm: Reference Value]) Tape Thickness (mm) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue - 19 1 50 275 1Roll 1 AS-127 33052144 23.99 SGD
In stock
White - 19 1 100 340 1Roll 1 AS-127 33052196 47.99 SGD
In stock
Brown - 18 1 100 340 1Roll 1 AS-127 33052223 47.99 SGD
In stock
Yellow 401-1660 19.0 1.0 50 275 1Roll 1 AS-127 33052117 23.99 SGD
In stock
Black 401-1643 19.0 1.0 50 275 1Roll 1 AS-127 33052126 23.99 SGD
In stock
White - 19.0 1.0 50 275 1Roll 1 AS-127 33052135 23.99 SGD
In stock
Green 401-1651 19.0 1.0 50 275 1Roll 1 AS-127 33052153 23.99 SGD
In stock
Brown - 19.0 1.0 50 275 1Roll 1 AS-127 33052162 23.99 SGD
In stock
Yellow 401-1635 19.0 1.0 100 340 1Roll 1 AS-127 33052171 47.99 SGD
In stock
Black 401-1619 19.0 1.0 100 340 1Roll 1 AS-127 33052187 47.99 SGD
In stock
Blue - 19.0 1.0 100 340 1Roll 1 AS-127 33052205 47.99 SGD
In stock
Green 401-1627 19.0 1.0 100 340 1Roll 1 AS-127 33052214 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
exhibition
5
From Japan
On 2017-09-15 15:20:44
It was able to be used without problems. There was not particularly improvement point.
This review is about item#33052117.
Existing replacement of company stairs
5
From Japan
On 2017-06-07 07:45:28
After removing existing oil, I replaced it after removing oils and fats but I am satisfied with good adhesion and good slip prevention effect.
This review is about item#33052117.
Slip on entrance and slope tiles entering the store
5
From Japan
On 2017-04-19 15:29:09
Very satisfied. Aluminum tapes made perfect as professionally constructed fit the irregular tile. The final finish is a knack to tighten the degree of adhesion by tapping with a rubber hammer.
This review is about item#33052126.
As an external staircase non-slip
5
From Japan
On 2017-03-02 14:39:23
I bought it slightly more, but it is valuable and useful.
This review is about item#33052135.
Passage slope
4
From Japan
On 2016-04-10 15:37:36
Although it is a slope with fine irregularities, it is relatively easy to stick, I think that it adhered closely by suppressing the surrounding along a concave and convex with a thin round bar. I have to look at the passage of time, but from the point of stopping the initial slip, it can be evaluated with the point that it can be used easily.
This review is about item#33052187.
Used in the company's own building, stairs.
5
From Japan
On 2016-02-04 08:36:27
There is no problem with the material. When applying (sticking), I stuck it on the stairs part to prevent slippage from past on existing parts, but I think that there is no problem. Effectively buying pasting rollers at the time of purchase also advancing! I am thankful that it was not a construction staff, even I could easily cut, paste, etc. I am thankful.
This review is about item#33052117.
To the step of the entrance
5
From Japan
On 2015-11-30 15:36:01
I pasted it because it is hard to see because the entrance is tiled and the sunrise hits.
This review is about item#33052126.
Accommodation's bathroom wash slide
4
From Japan
On 2015-11-17 17:25:03
If there is a regular number on the back of the tape cutting work seems to go smoothly.
This review is about item#33052214.
Non-slip concrete surface
5
From Japan
On 2015-08-09 09:14:18
Although it was constructed with a thin paint brush finish of concrete, since it is a well-walked place, the joint surface contains a little crack and I was worried whether it would be attached for brush finish but it felt comfortable.
This review is about item#33052153.
Used as a slip stop for the steel plate staircase
5
From Japan
On 2015-06-29 19:08:26
Width 50 mm is good, but as length is 5 m, it will soon disappear, so it will be troublesome to carry and unseal.
This review is about item#33052117.

Related Products