Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bull Point

4.31 (13)
Purpose
Perfect for the chipping work on concrete, rocks
...see all>
Product Options
ADD TO CART
Specification Shank Shape Hexagon Opposite Side(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Shank Shape Hexagon Opposite Side(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon shaft 17mm Hexagonal axis - 1440 800 - 17x800 1PC 1 B-1 17x800 33053054 67.99 SGD
Shipped after 2018-05-01
Hexagon shaft 17mm Hexagonal axis - 1040 600 - 17x600 1PC 1 B-1 17x600 33053045 57.99 SGD
Shipped after 2018-05-01
Hexagon shaft 21mm Hexagonal axis 21 770 320 - 21x320 1PC 1 B-6 21x320 34608743 22.99 SGD
Shipped after 2018-05-01
Hexagon shaft 21mm Hexagonal axis 21 1150 450 - 21x450 1PC 1 B-6 21x450 34608752 31.99 SGD
Shipped after 2018-05-01
Hexagon shaft 30mm Hexagonal axis 30 1700 410 - 30x410 1PC 1 B-8 30x410 34608761 51.99 SGD
Shipped after 2018-05-01
- Hexagon shaft 17 440 280 342-9245 - 1PC 1 B-1 17x280 33053011 11.99 SGD
Shipped after 2018-05-01
- Hexagon shaft 17 590 360 342-9253 - 1PC 1 B-1 17x360 33053027 12.99 SGD
Shipped after 2018-05-01
- Hexagon shaft 17 780 450 342-9261 - 1PC 1 B-1 17x450 33053036 13.99 SGD
Shipped after 2018-05-01
Hexagon shaft 17mm Hexagon shaft 17 1830 1000 - 17x1000 1PC 1 B-1 17x1000 33053063 82.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-11-04 15:20:45
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#33053011.
Change
5
From Japan
On 2017-04-10 09:02:25
I received it the day after ordering. I was glad I could purchase it cheaply.
This review is about item#33053036.
Concrete crushing
5
From Japan
On 2017-02-27 22:02:23
Small items are also available in the home center but we do not see much of this item so it is very appreciated to be able to purchase cheaply at the site.
This review is about item#34608761.
Earthwork
5
From Japan
On 2016-10-17 11:44:24
Cheap, this is enough if it does not break the building
This review is about item#33053054.
Stripping of concrete soil
3
From Japan
On 2016-08-26 06:44:57
It's a nice feeling Good news is well caught
This review is about item#34608761.
Fishing work
5
From Japan
On 2016-04-23 10:34:43
I appreciate your prompt response.
This review is about item#33053063.
Concrete chaining
2
From Japan
On 2016-02-17 16:54:21
I feel that decreasing is quick. Is it equivalent to the price? .
This review is about item#33053027.
Landscaping
5
From Japan
On 2016-02-15 07:33:50
We are satisfied at reasonable.
This review is about item#33053011.
I took the existing dirt to set up carport
3
From Japan
On 2015-04-17 20:05:09
The thickness of the soil is 300 mm and it is not a long bull point and we can not compare it so the purchase price and things match. I polished 3 times but I think that it is about this if there are three 300 mm thick places
This review is about item#33053045.
Sediment chattering work
5
From Japan
On 2014-06-23 16:51:14
I just started using it, but it does not matter at all. I bought it for the first time with Monotaro, but I bought 4 bottles including the reserve. Because it was so cheap ... ... I am going to purchase repeat for now.
This review is about item#33053036.

Related Products