Buy more than* S$200* and get FREE SHIPPING

Scaling Chisel

5.00 (1)
Purpose
Ideal for chipping concrete, scraper work
Shank Shape
Hexagon shaft
Tip Width (mm)
50
Hexagon Width (mm)
17
Weight (g)
580
Overall Length (mm)
280
Material
ALLOY STEEL (SCM-440)
Specification
Double-edged blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-9 50x280 33053097 23.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Decking of block fence
5
From Japan
On 2016-10-01 12:30:46
Block fence lowering work is not always there, but the finishing line is fairly finished is clean, relatively cheap
This review is about item#33053097.

Related Products